We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
31395 - IDE

Also in stock

31375 - Aqua-Gel Ii, 5-Gal Bucket - Ideal
$100.19Per Each

Ideal
Aqua-Gel Ii, 5-Gal Bucket


View or Compare

31395 - Yel 77+ 5GAL Bucket

Ideal

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    31395
    Manufacturer
    Ideal
    Manufacturer's Part Number
    31-395
    Description
    Yel 77+ 5GAL Bucket
    Yellow 77 Plus Lubricant, Size: 5 Gal, Container: Pail, Specific Gravity: 0.93, Plastic Safe: Yes, Slight Odor, Voc: 2.6 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 15 PCT, Yellow Creamy Paste, 6.5 - 7.5 PH, Solubility In Water: Moderate, Storage Temperature: 32 - 190 Deg F, Ul Listed, For Wire Pulling
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Lube, Markers, & Ties
    UNSPSC
    15121520 - General purpose lubricants
    UPC/EAN/GTIN
    783250313952 / 0783250313952 / 00783250313952
    Weight per unit
    42 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $112.41 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    31395 - Specification Sheet
    Images
     
     
    31395 - Large Image
     
    31395 - Small Image
     
    31395 - Large Image
     
    31395 - Large Image
    Attachments
     
     
    31395 - Specification Sheet
    MSDS Sheets
     
     
    31395 - MSDS Sheet
     
    31395 - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    5
    Descriptions
    Description
    YEL 77+ 5GAL BUCKET
    special features
    Rapid Glide polytetrafluoroethylene additive provides greater lubricity than other wax-based lubricants - great for tough pulls; Remains stable in high-temperature; Dries slowly to a thin, non-conducting film that won't harden in conduit; Creamy texture
    Product Type
    Yellow 77 Plus 5-Gal Pail
    Long Description
    Yellow 77 Plus Lubricant, Size: 5 GAL, Container: Pail, Specific Gravity: 0.93, Plastic Safe: Yes, Slight Odor, Voc: 2.6 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 15 PCT, Yellow Creamy Paste, 6.5 - 7.5 pH, Solubility In Water: Moderate, Storage Temperature: 32 - 190 DEG F, Ul Listed, For Wire Pulling
    Manufacturer Information
    Brand
    IDEAL
    Manufacturers Part Number
    31-395
    sub brand
    Yellow 77 Plus
    GTIN
    00783250313952
    UPC
    783250313952
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE LUBE, MARKERS, & TIES
    Type
    Lubricant
    Packaging
    Weight per each
    42
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For Wire Pulling
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 31395

    Type in the slang term you'd like to suggest.

* All prices subject to change.