36309 - 2" Carbide Hole Cutter

Ideal

  • $106.23 (Each)
  • $106.23 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36309
Manufacturer
Ideal
Manufacturer's Part Number
36-309
Description
2" Carbide Hole Cutter
Tko Carbide Tipped Hole Cutter, 2 In Hole, For 1-1/2 In Conduit Pipe
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/EAN/GTIN
783250670642 / 0783250670642 / 00783250670642
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.23 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
36309 - Small Image
 
36309 - Large Image
Other Links
 
 
36309 - Other
Brochures
 
 
36309 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" CARBIDE HOLE CUTTER
Extra Long Description
IDEAL 36-309 2" CARBIDE HOLE CUTTER
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
Long Description
TKO Carbide Tipped Hole Cutter, 2 IN Hole, For 1-1/2 IN Conduit Pipe
Product Type
2" Carbide Hole Cutter
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal
Additional Information
Hole Size
2
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-309
GTIN
00783250670642
UPC
783250670642
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Carbide Tipped Hole Cutter
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
For 1-1/2 IN Conduit Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat