61164 - Suretest Circuit Analyzer

Ideal

  • $540.17 (Each)
  • $540.17 (Each)
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
61164
Manufacturer
Ideal
Manufacturer's Part Number
61-164
Description
Suretest Circuit Analyzer
Ideal, Circuit Analyzer, Suretest, Display: Super-Bright, Load Current: 12, 15, 20 Amp, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250611645 / 0783250611645 / 00783250611645
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$540.17 (Each)
Resources
Images
 
 
61164 - Large Image
 
61164 - Small Image
Brochures
 
 
61164 - Brochure
Other Links
 
 
61164 - Other
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
Measures voltage drop under load*Hot and neutral conductor impedancesEstimates Load on Line (ELL) up to 15ATests GFCIs and EPDs for proper operationSuper-bright OLED displayHigh accuraciesTrue RMSLine and peak voltageIdentifies proper wiring in 3-wire receptaclesIdentifies false (bootleg) groundsTests without disturbing sensitive loadsVerifies isolated grounds (with 61-176 adapter)2-year warranty*12A, 15A, 20A load testsBranch Circuit Analysis and TestingProper wiring is crucial to ensure safety and perfor
Product Type
Suretest 164
Description
SURETEST CIRCUIT ANALYZER
Long Description
IDEAL, Circuit Analyzer, SureTest, Display: Super-Bright, Load Current: 12, 15, 20 AMP, Warranty: 2 year
Special Features
Features: Super-Bright Display; High Accuracies; Measures Voltage Drop Under Full Load (12A, 15A, 20A Load Tests); True RMS; Line Voltage; Peak Voltage; Frequency; Ground To Neutral Voltage; Ground Impedance; Hot And Neutral Conductor Impedances; Identifies Proper Wiring In 3-Wire Receptacles; Identifies False (Bootleg) Grounds; Tests GFCIs And EPDs For Proper Operation; Conducts Testing Without Disturbing Sensitive Loads; Verified Isolated Grounds (With 61-176 Adapter); Warranty: 2 year
extra long description
IDEAL 61-164 SURETEST 164
Additional Information
Load Current
12, 15, 20
display
Super-Bright
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-164
sub brand
Suretest
GTIN
00783250611645
UPC
783250611645
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat