61342 - Digital Multim W/ TRMS

Ideal

  • $463.72 (Each)
  • $463.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61342
Manufacturer
Ideal
Manufacturer's Part Number
61-342
Description
Digital Multim W/ TRMS
Ideal, Multimeter, Test-Pro, 340 Series, Frequency Rating: 10 - 4M HZ, Capacitance: 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Model: 342, Voltage Rating: 4 - 600VAC, 400M - 600V, Amperage Rating 400Μ - 10A Ac/DC, Resistance 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Accuracy Stated Accuracy At 73 Deg C Plus or Minus 41 Deg C, Less Than 75 PCT RH, Display 3999
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/EAN/GTIN
783250682669 / 0783250682669 / 00783250682669
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.72 (Each)
Resources
Brochures
 
 
61342 - Brochure
Images
 
 
61342 - Small Image
 
61342 - Large Image
Attachments
 
 
61342 - Specification Sheet
Other Links
 
 
61342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
4 - 600VAC, 400m - 600VDC
amperage rating
400µ-10
Descriptions
Long Description
IDEAL, Multimeter, Test-Pro, 340 Series, Frequency Rating: 10 - 4M Hz, Capacitance: 400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy, Model: 342, Voltage Rating: 4 - 600VAC, 400m - 600V, Amperage Rating 400µ - 10A AC/DC, Resistance 400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy, Accuracy Stated Accuracy At 73 DEG C Plus Or Minus 41 DEG C, Less Than 75 PCT RH, Display 3999
Special Features
Features: AC/DC Voltage; AC/DC Current; Resistance; Audible Continuity; Capacitance; Frequency; Temperature; Relative Mode; Backlight; Min/Max; Data Hold; Low Battery Indication; Auto Power Off; 2-Year Warranty; Ac Voltage: 400 MILV/4/40/400/600 V At Plus Or Minus (1.5 PCT Plus 5) Accuracy; Ac Current: 400/4000 MICAMP At Plus Or Minus (1.5 PCT Plus 5) Accuracy, 40/400 MILAMP At Plus Or Minus (2 PCT Plus 5) Accuracy, 4/10 AMP At Plus Or Minus (2.5 PCT Plus 5) Accuracy; Replacement Part: F-340 0.500 A (500 V
Product Type
Digital Multimeter
Features
VoltageCurrentResistanceAudible continuityCapacitanceFrequencyTemperatureData holdMin/max/relative modesBacklightLow battery indicationAuto power offLimited 2-year warranty
Description
DIGITAL MULTIM W/ TRMS
Additional Information
display
3999 Count LCD / 3-3/4 Digit
Resistance
400 KOHM/4 KOHM/ 40 KOHM At ±(1 PCT+2) Accuracy, 4 MOHM At ±(1.2 PCT+2) Accuracy, 40 MOHM At ±(2 PCT+5) Accuracy
battery
200 HR (61-340), 150 HR (61-342) 9 VDC NEDA 1604
Capacitance
400 NFD/4 MFD/40MFD At Plus Or Minus (3 PCTPlus 5) Accuracy, 400 MFD/4000 MFD At Plus Or Minus (20 PCTPlus 5) Accuracy
dimensions
7 IN Height X 3.500 IN Width X 1.900 IN Depth
Accuracy
Stated Accuracy At 73 DEG C Plus Or Minus 41 DEG C, Less Than 75 PCT R.H
diode test
Yes
Manufacturer Information
Model
342
sub brand
Test-Pro
Brand
Ideal
Manufacturers Part Number
61-342
GTIN
00783250682669
UPC
783250682669
Taxonomies, Classifications, and Categories
Type
340 Series
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Temperature Rating
32 to 104
Frequency Rating
10-4M
standard
CAT III-600V, UL 61010 Listed, CE, C 12966
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat