61534 - Automatic Circuit Identifier W/Digital Receiver

Ideal

  • $144.83 (Each)
  • $144.83 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61534
Manufacturer
Ideal
Manufacturer's Part Number
61-534
Description
Automatic Circuit Identifier W/Digital Receiver
Digital Breaker Finder, 47 to 63 HZ, 100 to 250 V Ac, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Fault Finders Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250615346 / 0783250615346 / 00783250615346
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.83 (Each)
Stock Availability
Bentonville
1 (Check another store)
Springdale
0
All Stores
3
Resources
Images
 
 
61534 - Small Image
 
61534 - Large Image
 
61534 - Large Image
Specifications Sheets
 
 
61534 - Specification Sheet
Attachments
 
 
61534 - Specification Sheet
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
100 to 250 V ac
Descriptions
Features
Digital Receiver & GFCI Circuit TesterFully automatic operationPositively identifies circuit breakers and fuses without service interruptionSelf calibratingVisual and audible indicators2-year warrantyBranch Circuit Analysis and TestingProper wiring is crucial to ensure safety and performance of Branch circuits. From a safety perspective, shock hazards and fires are mainly due to poor installation or failure of protective devices, such as GFCIs. From a performance perspective, electrical equipment and high-
Product Type
Digital Breaker Finder
Long Description
Digital Breaker Finder, 47 to 63 Hz, 100 to 250 V ac, 0.7 lb
Short Description
Digital Breaker Finder, 100 to 250 VAC
Special Features
Automatically Indicated;Non-Contact Voltage Sensor;Low Battery Indicator;Self Calibrating;Visual and Audible Indicator
Description
AUTOMATIC CIRCUIT IDENTIFIER W/DIGITAL RECEIVER
Additional Information
includes
GFCI Receptacle Tester
Standards Met
cULus Listed;CE Certified
package quantity
18 CT
for use with
Circuit Breaker
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-534
GTIN
00783250615346
UPC
783250615346
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Circuit Breaker Finder
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
47 to 63 Hz
standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat