-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 777111
- Manufacturer
- Ideal
- Manufacturer's Part Number
- 777111
- Description
-
Indicator Light, Red, 125V, Raised
Ideal, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 Milamp Max, Color: Red Lens, Average Life: 25000 HR, Mounting: 1/2 In Diameter, Operating Temperature: Nylon Body: 140 Deg C, Polycarbonate Lens: 135 Deg C, Bezel: 0.100 In Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens and Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 In Wire Leads, Lamp Height: 0.200 In
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
PSH BTNS, Pilot LTS, Selectr S -
Pilot Light Complete Assemblie
Mark as Incorrect
Suggest a New Category
- Classification
-
Rotary Disconnects
- UNSPSC
-
39121534 - Indicator or pilot lights
- UPC/EAN/GTIN
-
783250606122 / 0783250606122 / 00783250606122
- Weight per unit
-
0.1 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$8.52 (Each)
- Resources
-
- Images
-
-
-
777111
- Small Image
-
-
777111
- Large Image
-
-
777111
- Large Image
-
-
777111
- Large Image
- Specifications Sheets
-
-
-
777111
- Specification Sheet
- Attachments
-
-
-
777111
- Specification Sheet
-
-
777111
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
125
- Wattage
-
0.3333
- amperage rating
-
2m
- Material, Color, and Finish
-
- Color
-
Red
- Descriptions
-
- Product Type
-
Indicator Light, Ideal, Raised, Csa, Ul Listed, Vde Certified, 1/3
- Long Description
-
IDEAL, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Red Lens, Average Life: 25000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN
- Special Features
-
Features: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, 94V-2 Flammability Rating; Lamp Voltage Is AC/DC; 1/2 IN Mounting Diameter; Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate lens: 135 DEG C; Bezel: 0.100 IN Height; Flammability Rating: 94V-2; Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel; Lamp Type: Neon; Termination Style: 6 IN Wire Leads; Lamp Height: 0.200 IN
- Features
-
Nylon body with raised transparent polycarbonate lens and stainless steel bezel, 94V-2 flammability rating1/2 in. mounting diameterLamp voltage is AC/DCOperating Temperature: -- Nylon Body: 140°C -- Polycarbonate lens: 135°C
- Description
-
INDICATOR LIGHT, RED, 125V, RAISED
- Additional Information
-
- average life
-
25000
- Manufacturer Information
-
- Brand
-
Ideal
- Manufacturers Part Number
-
777111
- GTIN
-
00783250606122
- UPC
-
783250606122
- Taxonomies, Classifications, and Categories
-
- Type
-
RAISED
- Category Description
-
Rotary Disconnects
- Packaging
-
- Weight per each
-
0.1
- Carton
-
1
- Uses, Certifications, and Standards
-
- Mounting
-
1/2 IN Diameter
- standard
-
CSA, UL Listed, VDE Certified
- Operating Temperature
-
Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.