832371 - Vinyl Insul Ring Termnl 12-10AWG, 3/8" Stud, 25/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832371
Manufacturer
Ideal
Manufacturer's Part Number
832371
Description
Vinyl Insul Ring Termnl 12-10AWG, 3/8" Stud, 25/Box
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, 1.339 In Overall Length, 0.248 In Insulation Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
783250489909 / 0783250489909 / 00783250489909
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
Special Order Item
Resources
Images
 
 
832371 - Large Image
 
832371 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Terminal
insulation
PVC
Material
TIN PLATED BRASS
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass
Dimensions and Weight
Overall Length
1.339 in;34 mm
Descriptions
Product Type
Ring Terminal
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, 1.339 in Overall Length, 0.248 in Insulation Length, 0.01 lb
Short Description
#12 to #10 AWG Ring Terminal, Stud Size 3/8"
Special Features
Butted Seam-Construction Prevents Splitting Under Maximumpressure;Internal Barrel Serrations Grip Wires Tightly to Resist Pull-Out and Reduce Electrical Resistance;Tin Plated Brass Construction For Corrosion Resistance;Shouldered Barrel Insulation Quickly Positions Terminal For Proper Crimping;Expanded Insulation Entry Accomodates a Wide Variety Of Insulation Diameters and Provides Additional Insulation Support;Color-Coded Insulation and Wire Range Stamped On Terminal For Easy Identification
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
extra long description
IDEAL 83-2371 TRM VINL RNG 12-10 AW
Description
VINYL INSUL RING TERMNL 12-10AWG, 3/8" STUD,25/BOX
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
3/8 in;10.5 mm
Insulated/Non-Insulated
Insulated
Insulation Length
0.248 in;6.3 mm
Standards Met
UL Listed;RoHS
package quantity
250 CT
Stud Size
0.375
Number of Holes
1
Cable Size
12 - 10
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
832371
GTIN
00783250489909
UPC
783250489909
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Vinyl Ring
Availability
minimum qty
25
Packaging
Weight
0.01 lb
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
standard
UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat