L5270 - Wire Stop, Custom Stripmaster

Ideal

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Gonzales, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L5270
Manufacturer
Ideal
Manufacturer's Part Number
L-5270
Description
Wire Stop, Custom Stripmaster
Wire Stop Assembly, For Custom and Custom Steel Stripmaster Wire Strippers
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250167814 / 0783250167814 / 00783250167814
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
L5270 - Small Image
 
L5270 - Large Image
Brochures
 
 
L5270 - Brochure
Other Links
 
 
L5270 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
Wirestop C STM Steel
extra long description
IDEAL L-5270 WIRESTOP C STM STEEL
Description
WIRE STOP, CUSTOM STRIPMASTER
Long Description
Wire Stop Assembly, For Custom And Custom Steel Stripmaster Wire Strippers
Special Features
Provides uniform stripping length;Transparent adjustable wire stop for custom and custom steel stripmaster wire strippers
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
L-5270
GTIN
00783250167814
UPC
783250167814
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stop Assembly
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
Transparent adjustable wire stop for Custom & Custom Steel Stripmaster®Wire Strippers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat