S50B - ITE

S50B - Surface Panelboard Trim

Siemens

  • $249.15 (Each)
  • $249.15 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    S50B
    Manufacturer
    Siemens
    Manufacturer's Part Number
    S50B
    Description
    Surface Panelboard Trim
    Fas-Latch Front Assy 20W 50H, Surface
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power Distribution Panelboards - Fronts & Trims  Mark as Incorrect
    Suggest a New Category
    Classification
    Power Distribution Panelboard Fronts & Trims
    UNSPSC
    39121100 - Distribution and control centers and accessories
    UPC/EAN/GTIN
    783643272286 / ~ / 00783643272286
    Weight per unit
    31.0631 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $249.15 (Each)
    Resources
    Images
     
     
    S50B - Large Image
     
    S50B - Small Image
     
    S50B - Large Image
    Attachments
     
     
    S50B - Specification Sheet
    Brochures
     
     
    S50B - Brochure
    Other Links
     
     
    S50B - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Width
    20 INCH
    Height
    50 Inch
    Descriptions
    Long Description
    DISTRIBUTION AND LIGHTING PANELBOARD TRIM, 20 INCH; 50 INCH; P2 PANELBOARD USED ON; SURFACE MOUNTING; NEMA 1 ENCLOSURE; SPEEDFAX[TM] BRAND
    Commodity Description
    Power Distribution Panelboard Fronts & Trims
    Description
    SURFACE PANELBOARD TRIM
    Product Type
    Distribution and Lighting Panelboard Trim
    extra long description
    20 INCH; 50 INCH; 20 INCH TYPE P1/P2 PANELBOARD USED ON; SURFACE MOUNTING; NEMA 1 ENCLOSURE; MATERIAL STEEL; APPLICABLE STANDARD UL
    Manufacturer Information
    Brand
    SPEEDFAX[TM]
    Manufacturers Part Number
    S50B
    GTIN
    00783643272286
    UPC
    783643272286
    Packaging
    Weight per each
    31.0631
    Carton
    1
    Uses, Certifications, and Standards
    Used On
    P2 Panelboard
    Enclosure
    NEMA 1
    Mounting
    SURFACE
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for S50B

    Type in the slang term you'd like to suggest.

* All prices subject to change.