Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
1008798CH |
UTH7330UCH |
Manufacturer Number |
1008798CH |
UTH7330UCH |
Category |
Single Meter Sockets -
Commercial Single Meter Socket
|
Single Meter Sockets -
Commercial Single Meter Socket
|
Classification |
Meter Sockets
|
Meter Sockets
|
UNSPSC |
39121102 - Meter centers or sockets
|
39121102 - Meter centers or sockets
|
UPC/EAN/GTIN |
00782116143979 |
00782116016686 |
Weight per package |
42 (lbs/each) |
45 (lbs/each) |
Description |
1008798CH 320A MTR Socket 7 Term Oh/Ug LG Hub Open
Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Opening Hub, 3 Phases, 15 In Overall Width, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 42 LB
|
UTH7330UCH MTR SKT 320A Oh/Ug 7 Term
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 45 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,004.11 (Each) |
$1,370.77 (Each) |
Carton/Reel |
$1,004.11 (1 Each) |
$1,370.77 (1 Each) |
Standard Packaging/Reel |
$1,004.11 (1 Each) |
$1,370.77 (1 Each) |
|
amperage rating |
320A |
320A |
Current Rating |
320 A |
320 A |
Number of Phases |
3 |
3 |
Number of Wires |
4 |
4 |
Phase |
Three-phase |
Three-phase |
Voltage Rating |
600 V ac/dc |
600 V ac/dc |
|
|
Description |
320A MTR SOCKET 7 TERM OH/UG LG HUB OPEN |
MTR SKT 320A OH/UG 7 TERM |
extra long description |
ETN 1008798CH MtrSkt,320A,Ringless, |
ETN UTH7330UCH MTR SKT, 320A, OH / |
Features |
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry. |
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 7-jaw, three-phase, 3/8 inch stud, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac |
Long Description |
Meter Socket, 320 A, 34.5 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Opening Hub, 3 Phases, 15 in Overall Width, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 42 lb |
Meter Socket, 320 A, 5 x 5 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 45 lb |
Product Type |
Meter Socket |
Meter Socket |
Short Description |
Meter Socket, 320 A, 5x5 Hub Opening, 3 Phase |
Meter Socket, 320 A, 5x5 Inch Hub Cover Plate, 3 PH |
|
accessory type |
Meter Socket |
Meter Socket |
Bypass Type |
Lever Bypass |
Lever Bypass |
dimensions |
5.6900 IN X 15.0000 IN X 34.5000 IN |
6.5000 IN X 20.0000 IN X 39.8800 IN |
feed type |
Top/bottom |
Top/bottom |
Hub Type |
5 x 5 Hub Opening |
5 x 5 Inch Hub Cover Plate |
Number of Jaws |
7 |
7 |
Overall Height |
34.5 in |
- |
Overall Width |
15 in |
- |
package quantity |
1 ct |
1 ct |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
1008798CH |
UTH7330UCH |
|
Category Description |
Meter Sockets |
Meter Sockets |
Type |
Meter socket |
Meter socket |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed |
UL Listed |