Item Comparison: 12007100, A51AGA1

Item

12007100 - 3/4" Blue Ent 100' Coil - Carlon

12007100
3/4" Blue Ent 100' Coil

$1.7498 Foot

$174.98 (100 Feet)

QTY:
Feet
Add
A51AGA1 - 3/4" Ent Blue 100' Coil - PVC & Accessories

A51AGA1
3/4" Ent Blue 100' Coil

$1.0391 Each

$103.91 (100 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 83,379 5,400
Vendor Carlon PVC & Accessories
Catalog Number 12007100 A51AGA1
Manufacturer Number 12007-100 A51AGA1
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00034481231837 00088700020269
Weight per package 0.117 (lbs/each) 0.14 (lbs/each)
Description 12007100 3/4" Blue Ent 100' Coil
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 100 FT Length, 11.69 LB/100
A51AGA1 3/4" Ent Blue 100' Coil
3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $1.75 (Foot) $1.04 (Each)
Carton/Reel $174.98 (100 Feet) $1.04 (1 Each)
Standard Packaging/Reel $174.98 (100 Feet) $103.91 (100 Each)
Material Non-Metallic -
Voltage Rating - 600
Color Blue Blue
Length - 100 ft.
Description 3/4" BLUE ENT 100' COIL 3/4" ENT BLUE 100' COIL
extra long description ABB 12007-100 3/4 INCH BLUE ENT 100 CTX A51AGA1 3/4 EZ-FLEX 100'COIL PE
Features ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 100 Feet. CANTEX A51AGA1 is a 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Long Description ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 100 ft Length, 11.69 lb/100 3/4 in. x 100 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing
Product Type ENT Flexible Raceway 3/4 Ez-Flex 100'Coil Pe
Short Description ENT Flexible Raceway, 3/4 in x 100 ft, Non-Metallic -
Special Features Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT. -
for use with PVC Rigid Non-Metallic Conduit Fitting -
Inside Diameter - .744 in. minimum & .834 in. maximum
outside diameter - 1.040 in. minimum & 1.060 in. maximum
package quantity 100 PK -
Standards Met UL Standard: E73317 -
Made in USA yes -
Brand Thomas & Betts PVC & Accessories
Manufacturers Part Number 12007-100 A51AGA1
sub brand Carlon EZ-FLEX®
Category Description PVC & ENT PVC & ENT
Type ENT Flexible Raceway -
Trade Size 3/4 in 3/4 in.
minimum qty 100 -
Weight 11.69 lb/100 -
Application Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings -
standard UL E73317 -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat