Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
RC3 |
12RCZJ |
Manufacturer Number |
RC3 |
12RCZJ |
Category |
Anchor and Fasteners -
Miscellaneous
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Fasteners
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31163016 - Rod coupling
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781002304159 |
00705591962385 |
Weight per package |
0.061 (lbs/each) |
0.059 (lbs/each) |
Description |
RC3 1/2''-13 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/2 X 1-1/4 In. Size
|
12RCZJ 1/2-13 (1-1/4 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 1-1/4 In Length, Zinc, 1/2 In - 13 Thread Size, 0.5 In Diameter, Hex Drive, 1.26 In Thickness, 0.722 In Outside Diameter, 2.95 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$1.18 (Each) |
$0.76 (Each) |
Carton/Reel |
$59.00 (50 Each) |
$38.00 (50 Each) |
Standard Packaging/Reel |
$59.00 (50 Each) |
$228.00 (300 Each) |
|
|
|
Diameter |
- |
0.5 in |
Length |
1-1/4 |
1-1/4 in |
Size |
1/2 x 1-1/4 |
- |
Thickness |
- |
1.26 in |
Width |
- |
0.5 |
|
Description |
1/2''-13 ROD COUPLING NUT |
1/2-13 (1-1/4 LONG) HEX ROD COUPLING NUT ZINC |
extra long description |
DOTTIE RC3 1/2-13 X 1-1/4 Rod Coupl |
PECO 12RCZJ 1/2-13(1-1/4LNG) HXROD |
Long Description |
Rod Coupling, Steel material, Zinc Plated Finish, 1/2 x 1-1/4 in. Size |
Coupling Nut, Steel, Hex Head, 1-1/4 in Length, Zinc, 1/2 in - 13 Thread Size, 0.5 in Diameter, Hex Drive, 1.26 in Thickness, 0.722 in Outside Diameter, 2.95 lb/EA |
Product Type |
1/2-13 X 1-1/4 Rod Couplings Zinc Plated |
Coupling Nut |
Short Description |
- |
Coupling Nut, Steel, 1-1/4 in L |
Special Features |
Features: Used to Couple Threaded Rod for Extended Lengths |
- |
|
Drive Type |
- |
Hex |
gauge |
- |
13 |
Head Style |
- |
Hex |
outside diameter |
- |
0.722 in |
package quantity |
- |
50 JR |
Standards Met |
- |
ANSI/ASME B18.2.2 |
Thread Size |
1/2-13 |
1/2 in - 13 |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
- |
12RCZJ |
|
Category Description |
FASTENERS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Rod Coupling |
Rod Coupling |
|
|
|
Application |
For Used To Couple Threaded Rod For Extended Lengths |