Item Comparison: MB12112, 12X112HBG2ZJ

Item

MB12112 - 1/2''-13 X 1-1/2'' HH Tap Bolt - LH Dottie

MB12112
1/2''-13 X 1-1/2'' HH Tap Bolt

$0.8569 Each

$42.84 (50 Each)

QTY:
Each
Add
12X112HBG2ZJ - 1/2-13 X 1-1/2 Hex Bolt Grade 2 Zinc - Peco Fasteners

12X112HBG2ZJ
1/2-13 X 1-1/2 Hex Bolt Grade 2 Zinc

$0.9715 Each

$291.45 (300 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,440 10,650
Vendor LH Dottie Peco Fasteners
Catalog Number MB12112 12X112HBG2ZJ
Manufacturer Number MB12112 12X112HBG2ZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts 31161620 - Hexagonal bolts
UPC/EAN/GTIN 00781002588566 00705591963429
Weight per package 0.107 (lbs/each) 0.1064 (lbs/each)
Description MB12112 1/2''-13 X 1-1/2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 In Length, Zinc Plated, 3/4 In Width, 1/2 In Diameter, 1-1/2 In Thread Length, 2 Material Grade, 0.13 LB
12X112HBG2ZJ 1/2-13 X 1-1/2 Hex Bolt Grade 2 Zinc
Peco Fasteners 1/2 X 1 1/2 Hex Bolt GR 2 50 Per Jar
Minimum Order QTY 1 Unit 50 Units
Unit/Foot $0.86 (Each) $0.97 (Each)
Carton/Reel $42.84 (50 Each) $48.58 (50 Each)
Standard Packaging/Reel $42.84 (50 Each) $291.45 (300 Each)
Material Low Carbon Steel Steel
Finish Zinc Plated Zinc
Diameter 1/2 in 1/2
Length 1-1/2 1-1/2
Size 1/2 x 1-1/2 -
Width 3/4 in -
Description 1/2''-13 X 1-1/2'' HH TAP BOLT 1/2-13 X 1-1/2 HEX BOLT GRADE 2 ZINC
extra long description DOTTIE MB12112 1/2 X 1-1/2 Hex Head PECO 12X112HBG2ZJ 1/2-13X1-1/2 HEX
Features Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Long Description Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 in Length, Zinc Plated, 3/4 in Width, 1/2 in Diameter, 1-1/2 in Thread Length, 2 Material Grade, 0.13 lb PECO FASTENERS 1/2 X 1 1/2 HEX BOLT GR 2 50 PER JAR
Product Type Tap Bolt 1/2-13X1-1/2 Hex Bolt Grade 2 Zinc 96342
Short Description Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/2 in, 1/2 in -
Special Features Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Drive Type Hex -
Grade 2 2
Head Size 3/4 -
Head Style Hex -
Head Type Hex Hex
Material Grade 2 -
package quantity 50 CT -
Thread Length 1-1/2 in -
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number MB12112 12X112HBG2ZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Tap Bolt Hex Bolt
minimum qty - 50
Weight 0.13 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat