Nacogdoches |
89,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB250FE |
RB14250F |
Manufacturer Number |
14RB250FE |
RB14-250F |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800776 |
00786210804255 |
Weight per package |
0.004 (lbs/each) |
0.003 (lbs/each) |
Description |
14RB250FE 16-14 Female Disconnect
Female Disconnector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 LB
|
RB14250F 16-14 Nylon Ins Fem Disc
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250X.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.34 (Each) |
$0.00 (Each) |
Carton/Reel |
$340.80 (1000 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$3,408.00 (10000 Each) |
$0.00 (500 Each) |
|
insulation |
PVC |
Nylon/Polyamide |
Material |
Brass |
Brass |
Terminal Type |
Disconnect Terminal |
- |
|
Color |
Blue |
Blue |
Conductor Material |
Brass |
- |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
Description |
16-14 FEMALE DISCONNECT |
16-14 NYLON INS FEM DISC |
extra long description |
ABB 14RB-250F INS VINYL FEM-250 DIS |
ABB RB14-250F INS NYL FEM-250 DISC |
Long Description |
Female Disconnector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 lb |
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack |
Product Type |
Female Disconnector |
Ins Nyl Fem-250 Disc 16-14 Len .91 |
Short Description |
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated |
- |
Special Features |
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength. |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#14 AWG |
- |
Minimum Conductor Size |
#16 AWG |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E66716 |
- |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-250F |
RB14-250F |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Nylon Insulated Female Disconnect |
|
|
|
Application |
Wire Termination |
- |
standard |
UL E66716 |
UL E66716 |
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
Call nearest store for Item Price
|