Item Comparison: 254DCI2, 1654

Item

254DCI2 - 1-1/2" Diecast Emt Insulated Concrete Tight Conn - Bridgeport

254DCI2
1-1/2" Diecast Emt Insulated Concrete Tight Conn

$6.6599 Each

$266.40 (40 Each)

QTY:
Each
Add
1654 - 1-1/2" STL Insltd Emt STRT CMP Conn - Eaton

1654
1-1/2" STL Insltd Emt STRT CMP Conn

$11.1211 Each

$444.84 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 261 312
Vendor Bridgeport Eaton
Catalog Number 254DCI2 1654
Manufacturer Number 254-DCI2 1654
Category Die Cast Insulated Compression - Die Cast Insulated Straight CO Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747162540 00784564116543
Weight per package 0.54 (lbs/each) 0.58 (lbs/each)
Description 254DCI2 1-1/2" Diecast Emt Insulated Concrete Tight Conn
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch
1654 1-1/2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.66 (Each) $11.12 (Each)
Carton/Reel $66.60 (10 Each) $111.21 (10 Each)
Standard Packaging/Reel $266.40 (40 Each) $444.84 (40 Each)
insulation Insulated Throat -
Finish Ball burnish Zinc Plated
Size 1 1/2 1-1/2 in
Description 1-1/2" DIECAST EMT INSULATED CONCRETE TIGHT CONN 1-1/2" STL INSLTD EMT STRT CMP CONN
extra long description BPT 254-DCI2 1-1/2 IN Comp. Conn. I MIDWEST 1654 1 1/2 EMT CMP CONN INS
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/2"
Product Type 1-1/2 In Comp. Conn. Ins. Zinc, Box Of 10 1 1/2 Emt CMP Conn Insulated
Special Features Concrete-Tight -
Connector Type Compression -
dimensions - 1.7500 IN X 2.2500 IN X 2.2500 IN
media Yes -
Brand Bridgeport EATON CROUSE-HINDS SERIES
Manufacturers Part Number 254-DCI2 1654
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Compression Connector
Trade Size 1-1/2 -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105degree C. Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL, CSA UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat