Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Broan |
Catalog Number |
170 |
170 |
Manufacturer Number |
170 |
170 |
Category |
Steel -
Bodies & Covers
|
Heaters, Hand Driers, Air Cond -
Wall Heaters
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Hand Dryers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
40101809 - Circulation heaters
|
UPC/EAN/GTIN |
00782274001708 |
00026715004430 |
Weight per package |
0.12 (lbs/each) |
7.5 (lbs/each) |
Description |
170 1/2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1/2 In Trade Size, 3.625 In Length, Wedge Nut, 0.12 LB/Ea
|
170 Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000
Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000W 240VAC. White Painted Grille.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.66 (Each) |
$0.00 (Each) |
Carton/Reel |
$383.00 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$383.00 (50 Each) |
$0.00 (1 Each) |
|
Material |
Sheet Steel |
- |
Voltage Rating |
- |
120/208/240 |
Wattage |
- |
500/1,000 |
|
Housing Material |
- |
24-Gauge Steel |
|
|
Description |
1/2" STL FM7 COND BODY CVR |
WALL HEATER. 500/1000W+ 120VAC+, 750W 208VAC, 1000 |
extra long description |
CRS-H 170 1/2 WDGNUT SHT STEEL FORM |
- |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Blank Cover, Form 7 Body Type, 1/2 in Trade Size, 3.625 in Length, Wedge Nut, 0.12 lb/EA |
Wall Heater. 500/1000W+ 120VAC+, 750W 208VAC, 1000W 240VAC. White painted grille. |
Product Type |
1/2 Wdgnut SHT Steel Form 7 CVR |
Wall Heater, Broan, Comfort-Flo, Wall Stud, Recess/Surface |
Short Description |
Blank Cover, 1/2 ", Form 7 Body, Steel |
- |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Features: Factory Wired For 1000 W At 120 VAC Easily Converts To 500 W At 120 VAC Or 1000 W At 240 VAC; Clean, White Enamel Finish; Heavy 20-Gauge Steel Louvered To Direct Air Downward For Even Room Heating; Front-Mounted, Built-In Adjustable Thermostat Automatically Maintains Desired Temperature And Features A Color-Coordinated Knob; 100 PCT Efficient Heating Element Alloy Heating Element Provides Comfortable Heat In Seconds; Complete Assembly Removes From Housing For Easy Cleaning; Permanently Lubricated |
|
body type |
Form 7 |
- |
dimensions |
1.3100 IN X 0.6700 IN X 3.6300 IN |
Housing: 10-1/4 IN Length X 3-3/4 IN Width X 7-3/4 IN Height, Grille: 12 IN Length X 1/2 IN Width X 9-1/4 IN Height |
for use with |
Condulet(R) Conduit Body |
- |
Mounting Type |
Wedge Nut |
- |
package quantity |
25 CT;50 PK |
- |
Standards Met |
UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Broan/Nutone LLC |
Manufacturers Part Number |
170 |
- |
Model |
- |
170 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
HAND DRYERS |
Type |
Wedge nut cover |
Comfort-Flo |
|
|
|
Application |
Conduit Fitting |
For Bathrooms Or Other Areas Where You Want Added Warmth On Demand |
Mounting |
- |
Wall Stud, Recess/Surface |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL |
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
Call nearest store for Item Price
|