Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
Nsi |
Catalog Number |
1700 |
EWG7060 |
Manufacturer Number |
7000008400 |
EWG7060 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007697640 |
00662381706003 |
Weight per package |
0.192 (lbs/each) |
0.19 (lbs/each) |
Description |
1700 Tem Vinyl Electrical Tape 1700, 3/4" X 60', Black
Electrical Tape, Vinyl Material, Black, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 FT Length, 3/4 In Width, 7 Mil Thickness, 0.19 LB
|
EWG7060 3/4" X 60' Black Electrical Tape
General Purpose Easy-Wrap Electrical Tape In BLACK10-Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$219.00 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$219.00 (100 Each) |
$0.00 (1 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
PVC |
- |
|
Length |
60 ft;18.288 m |
- |
Size |
- |
Thickness=.030 - Width=.75 - Length=22 feet |
Thickness |
7 mil |
- |
Width |
3/4 in;19 mm |
- |
|
Description |
TEM VINYL ELECTRICAL TAPE 1700,3/4" X 60',BLACK |
3/4" X 60' BLACK ELECTRICAL TAPE |
Features |
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.". |
- |
Long Description |
Electrical Tape, Vinyl Material, Black, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 60 ft Length, 3/4 in Width, 7 mil Thickness, 0.19 lb |
General Purpose Easy-Wrap Electrical Tape in Black10-Pack |
Product Type |
Electrical Tape |
Easy-Wrap Elec Tape Black |
Short Description |
Electrical Tape, 1700, Vinyl, Black |
- |
Special Features |
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions |
High Quality Unvulcanized Rubber, Conforms to irregular shapes and is flexible to withstand expansion and contraction |
|
Adhesive Material |
Rubber Resin |
- |
Maximum Operating Temperature |
+176 °F;+80 °C |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
100 RL/CA |
- |
Standards Met |
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant |
- |
Tensile Strength |
17 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
1700-SLP |
EWG7060 |
sub brand |
Temflex(TM) |
Easy Wrap |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
GENERAL PURPOSE |
|
Manufacturer Status |
Inactive |
- |
Status |
Inactive |
Inactive |
|
|
Application |
Protective Jacketing and Harnessing;General Purpose;Indoor/Outdoor;Cable/Wire Harnessing |
Insulating |
standard |
- |
UL510 |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|