Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Temflex |
Catalog Number |
EWG70606 |
1700CBL |
Manufacturer Number |
EWG7060-6 |
7010319282 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201502 - Electrical insulating tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00662381706065 |
00054007506485 |
Weight per package |
0.19 (lbs/each) |
0.22 (lbs/each) |
Description |
EWG70606 3/4" X 60' Blue Electrical Tape
Electrical Tape, Vinyl Material, Blue, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
|
1700CBL Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Blue
Electrical Tape, Vinyl Material, Blue, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$0.00 (10 Each) |
$0.00 (100 Each) |
|
|
Background Color |
Blue |
Blue |
Backing Material |
- |
PVC |
|
Length |
60 ft |
66 ft |
Size |
Thickness=.030 - Width=.75 - Length=22 feet |
- |
Thickness |
0.007 in |
7 mil |
Width |
0.75 in |
3/4 in |
|
Description |
3/4" X 60' BLUE ELECTRICAL TAPE |
TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',BLUE |
Features |
General Purpose Electrical Tape Blue, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA. |
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.". |
Long Description |
Electrical Tape, Vinyl Material, Blue, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb |
Electrical Tape, Vinyl Material, Blue, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.22 lb |
Product Type |
Electrical Tape |
Electrical Tape |
Short Description |
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Blue |
Electrical Tape, 1700, Vinyl, Blue |
Special Features |
Extremely Flexible with Good Adhesion and Conformability |
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions |
|
Adhesive Material |
- |
Rubber Resin |
Maximum Operating Temperature |
+80 °C;+176 °F |
+176 °F;+80 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
package quantity |
10 CT |
10 RL/CA;100 RL/CA |
Standards Met |
UL510;CSA |
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant |
Tensile Strength |
- |
17 lb/in |
|
|
Brand |
Nsi Industries |
Minnesota Mining (3M) |
Manufacturers Part Number |
EWG 7060-6 |
1700C-BLUE-3/4X66FT |
sub brand |
Easy Wrap(TM) |
Temflex(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
GENERAL PURPOSE |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
Inactive |
Inactive |
|
|
Application |
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing |
General Purpose;Indoor;Outdoor;Cable Harnessing;Wire Harnessing |
standard |
UL510 |
- |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|