Nacogdoches |
0 |
20 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
170SA |
170SA |
Manufacturer Number |
170SA |
170 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00781381601160 |
00782274001715 |
Weight per package |
0.09 (lbs/each) |
0.08 (lbs/each) |
Description |
170SA 1/2" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.09 LB/Ea
|
170SA 1/2" Alu FM7 Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.29 (Each) |
$8.38 (Each) |
Carton/Reel |
$314.50 (50 Each) |
$8.38 (1 Each) |
Standard Packaging/Reel |
$1,258.00 (200 Each) |
$209.50 (25 Each) |
|
Material |
Aluminum |
Sheet aluminum |
|
|
|
Description |
1/2" ALU FM7 CVR ASSY |
1/2" ALU FM7 COND BODY CVR |
extra long description |
APP 170SA 1/2 FM7 COVER STAMPED |
CRS-H 170 SA 1/2 WDGNUT SHT AL FORM |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.09 lb/EA |
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1/2" |
Product Type |
1/2 FM7 Cover Stamped-Alum |
1/2 Wdgnut SHT Al Form 7 CVR |
Short Description |
Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum |
- |
Special Features |
Wedge-Lok |
- |
|
body type |
Conduit |
- |
dimensions |
- |
1.3100 IN X 0.6700 IN X 3.6300 IN |
Enclosure Type |
NEMA FB-1 |
- |
for use with |
FM7 Unilet Conduit Outlet Bodies |
- |
Form |
7 |
- |
includes |
Stainless Steel Screws |
- |
package quantity |
200 PK;50 CT |
- |
Standards Met |
UL 514A/B;CSA C22.2;NEC/CEC Certified |
- |
|
|
Brand |
Appleton |
Eaton |
Manufacturers Part Number |
170SA |
170 SA |
sub brand |
Wedge-Lok |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Blank Clip Cover With Screw |
COVER |
|
|
|
Application |
Commercial;Industrial;Hazardous Locations |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Mounting |
Screw-In |
- |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |