Nacogdoches |
686 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Greenlee |
Catalog Number |
1903 |
1903 |
Manufacturer Number |
1903 |
1903 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Hand Tools & Hydraulic Tools -
Strippers
|
Classification |
Rigid Straps & Clampbacks
|
Hand Tools
|
UNSPSC |
31162906 - Hose or pipe clamps
|
27111510 - Stripping tools
|
UPC/EAN/GTIN |
00781747019035 |
00783310126799 |
Weight per package |
0.053 (lbs/each) |
0.545 (lbs/each) |
Description |
1903 1" Two Hole Rigid Strap
Pipe Strap, 1 In Trade Size, Zinc Electro-Plated, 3 In Length, 1-5/16 In Height, 0.053 LB/Ea
|
1903 Stripper, Cable
Triple Action Stripping - Rotary, Linear, and Spiral - Window Stripping Is Accomplished By Combining 2 Rotary Cuts With A Spiral Cut In Between Them . Eliminates Cable Scoring. . Blade Height Is Adjustable to Precisely Match Insulation Thickness . Interchangeable Cable Guides For Small and Large Cable Diameters . Hook On The Cable Guide Is Used to Start Jacket Removal Without The Need to Use A Screwdriver or Pliers . Replacement Blade Storage Pock
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.59 (Each) |
$0.00 (Each) |
Carton/Reel |
$59.27 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$592.70 (1000 Each) |
$0.00 (1 Each) |
|
|
Finish |
Zinc Electroplated |
- |
|
Height |
1-5/16 in |
- |
Length |
3 in |
- |
Size |
1 |
- |
|
Description |
1" TWO HOLE RIGID STRAP |
STRIPPER,CABLE |
extra long description |
BPT 1903 1" PIPE STRAP RIGID |
GRN 1903 CABLE STRIPPER |
Features |
Steel Strap used to secure rigid conduit and IMC to mounting surface. |
- |
Long Description |
Pipe Strap, 1 in Trade Size, Zinc Electro-Plated, 3 in Length, 1-5/16 in Height, 0.053 lb/EA |
Triple action stripping - rotary, linear, and spiral - Window stripping is accomplished by combining 2 rotary cuts with a spiral cut in between them . Eliminates Cable Scoring. . Blade height is adjustable to precisely match insulation thickness . Interchangeable cable guides for small and large cable diameters . Hook on the cable guide is used to start jacket removal without the need to use a screwdriver or pliers . Replacement blade storage pock |
Product Type |
Pipe Strap |
Cable Stripper |
Short Description |
Pipe Strap, 1 in, Zinc Electro-Plate, 2 Hole |
- |
Special Features |
Two Hole Strap |
Triple action stripping - rotary, linear and spiral. Window stripping is accomplished by combining 2 rotary cuts with a with a spiral cut in between them. Eliminates cable scoring. Blade height is adjustable to precisely match insulation thickness. Interchangeable cable guides for small and large cable diameters. Hook on cable guide is used to start jacket removal without the need for a screwdriver or pliers. Ergonomic handle shape. |
|
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;UL-2239;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
GREENLEE |
Manufacturers Part Number |
1903 |
1903 |
|
Category Description |
RIGID STRAPS & CLAMPBACKS |
HAND TOOLS |
Type |
Two Hole Pipe Strap |
Cable stripping tool |
|
|
|
Application |
Steel Strap Used to Secure Rigid Conduit and IMC to Mounting Surface |
- |
Capacity |
- |
THNN cable size range 8 AWG to 1250 kcmil. Overall cable diameter .18" to 1.57". Cable diameter using small cable guide hook .18" to .98". Cable diameter using large cable guide hook .79" to 1.57: |
standard |
CSA |
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
Call nearest store for Item Price
|