Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
200AWPK6 |
200A21130V |
Manufacturer Number |
200AWPK6 |
200A21-130V/15543 |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168445344 |
00046135155437 |
Weight per package |
0.2 (lbs/each) |
0.13 (lbs/each) |
Description |
200AWPK6 *Delisted* 200W 120V A21 Med Base Frost Incan Lamp
A-Line Incandescent Lamp, 2800 K, 3405 LM Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 H Average Life, Medium Screw-In Base, Non Dimmable, 2.625 In Diameter, 5.37 In Length, 0.2 LB
|
200A21130V 200W 130V A21 Med Base Frosted Incand Lamp
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200WATT 130volt
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.42 (Each) |
$5.14 (Each) |
Carton/Reel |
$3.42 (1 Each) |
$5.14 (1 Each) |
Standard Packaging/Reel |
$20.52 (6 Each) |
$246.72 (48 Each) |
|
Lamp Type |
- |
Incandescent |
Shape |
- |
A21 |
Voltage Rating |
120.1 V |
130 |
Wattage |
200.0 |
200 |
|
Base Type |
Medium Screw-In |
- |
Color |
SOFT WHITE |
- |
color rendering index (cri) |
- |
100 |
color temperature |
2800 K |
2850 |
Finish |
Soft White |
Standard |
|
Diameter |
2.625 in |
- |
Length |
5.37 in |
- |
|
Description |
*DELISTED* 200W 120V A21 MED BASE FROST INCAN LAMP |
200W 130V A21 MED BASE FROSTED INCAND LAMP |
extra long description |
GEL 200A/W-PK6 44534 INCANDESCENT L |
SYL 200A21-130V/15543 200A21 130V 4 |
Long Description |
A-Line Incandescent Lamp, 2800 K, 3405 lm Brightness (Lumens), 200 W, 120.1 V, Soft White, CC-8 Filament, 750 h Average Life, Medium Screw-In Base, Non Dimmable, 2.625 in Diameter, 5.37 in Length, 0.2 lb |
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200Watt 130Volt |
Product Type |
44534 Incandescent Lamps |
200A21 130V 48/CS 1/Sku |
Short Description |
A-Line Incandescent Lamp, CC-8, 2800K, 3405 lm, 200W, 120V |
- |
|
average life |
750 h |
750 |
Base |
Medium Screw (E26) |
Medium |
Brightness (Lumens) |
3405 lm |
- |
Filament Type |
CC-8 |
- |
lumens |
3405.0 |
3,760 |
package quantity |
30 CA |
- |
Voltage |
- |
130.00 V |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
200A/W-PK6 |
200A21-130V/15543 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
INCANDESCENT |