Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lenox |
Lenox |
Catalog Number |
20583110R |
20491B110R |
Manufacturer Number |
20583110R |
20491B110R |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00082472205831 |
00082472204919 |
Weight per package |
0.584 (lbs/each) |
2.81 (lbs/each) |
Description |
20583110R Recips 110R 12 X 3/4 X 050 X 10/14 5/PK
Recips 110R 12X3/4X050X10/14 5/PK
|
20491B110R Recips B110R 12 X 3/4 X 050 X 10/14 25/PK
Recips B110R 12X3/4X050X10/14 25/PK
|
|
Minimum Order QTY |
5 Units |
1 Unit |
Unit/Foot |
$9.45 (Each) |
$8.11 (Each) |
Carton/Reel |
$9.45 (1 Each) |
$8.11 (1 Each) |
Standard Packaging/Reel |
$47.25 (5 Each) |
$202.75 (25 Each) |
|
Material |
Bi-Metal |
Bi-Metal |
|
Cut Material |
Medium Metal, Wood, Plastic and Composite |
Nail Embedded Wood, Medium Metal, Non-Ferrous Metal, Plastic |
|
Additional Information |
Applicable Standard OSHA, 29 CFR 1910.1200 |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
RECIPS 110R 12 X 3/4 X 050 X 10/14 5/PK |
RECIPS B110R 12 X 3/4 X 050 X 10/14 25/PK |
extra long description |
STANDARD TYPE; BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL, WOOD, PLASTIC CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10/14 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND; APPLICATION GENERAL PURPOSE |
STANDARD TYPE; BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; METAL, WOOD, PLASTIC CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 10/14 TEETH PER INCH; T2[TM] TECHNOLOGY BRAND; APPLICATION GENERAL PURPOSE |
Long Description |
RECIPS 110R 12X3/4X050X10/14 5/PK |
RECIPS B110R 12X3/4X050X10/14 25/PK |
Product Type |
Reciprocating Saw Blade |
Reciprocating Blade |
|
Blade Length |
12 INCH |
12 INCH |
Blade Thickness |
0.05 INCH |
0.05 INCH |
Blade Width |
3/4 INCH |
3/4 INCH |
Teeth per Inch |
10/14 |
10/14 |
Teeth Type |
- |
Tuff |
|
Brand |
LENOX |
LENOX |
Manufacturers Part Number |
20583110R |
20491B110R |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
STRAIGHT BACK |