Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
2107 |
2101 |
Manufacturer Number |
2107 |
2101 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
N/A
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121524 - Photocontrols
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600318 |
00786261600127 |
Weight per package |
0.6 (lbs/each) |
0.6 (lbs/each) |
Description |
2107 120/277V 2000W SPST Conduit Mount Die Cast Zinc
Conduit Mount, 208 to 277 V, 2000 W, 2 In Width, 3-3/4 In Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 LB/Ea
|
2101 120V 2000W SPST Conduit Mount, Die Cast Zinc
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.83 (Each) |
$0.00 (Each) |
Carton/Reel |
$41.83 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$41.83 (1 Each) |
$0.00 (12 Each) |
|
Voltage Rating |
208 to 277 V |
- |
Wattage |
2000 W |
- |
|
Housing Material |
Die Cast Zinc |
- |
|
Height |
3-3/4 in |
- |
Size |
.500 Conduit Mount |
.500 Conduit Mount IN |
Width |
2 in |
- |
|
Description |
120/277V 2000W SPST CONDUIT MOUNT DIE CAST ZINC |
120V 2000W SPST CONDUIT MOUNT, DIE CAST ZINC |
extra long description |
TORK 2107 Photocontrol Stem Zinc 27 |
NSI 2101 Photocontrol Stem Zinc 120 |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 2 in Width, 3-3/4 in Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 lb/EA |
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
Product Type |
Photocontrol Stem Zinc 277V |
Photocontrol Stem Zinc 120V |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Die Cast Zinc |
- |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN |
|
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 ct |
- |
Sensor Type |
Cadmium Coated CDS Photocell |
- |
Standards Met |
UL-CSA Listed |
- |
supply voltage |
120-277 VAC |
120 Vac |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
0-2 min |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
2107 |
2101 |
sub brand |
- |
Photocontrols |
|
Category Description |
- |
Commercial dimmers, motion sensors, & photo cells |
Type |
Die Cast Zinc Photocontrol |
Die Cast Zinc Photocontrol |
|
|
|
Application |
Parking Lot-Building Perimeter-Outdoor Signage Lighting |
Parking Lot-Building Perimeter-Outdoor Signage Lighting |
Enclosure |
Zinc Diecast |
Zinc Diecast |
environmental conditions |
-40 to + 140 F |
-40 to 140 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Conduit Mount |
Conduit Mount |
Operating Temperature |
-40 to + 140 F |
-40 to + 140 F |
standard |
UL-CSA |
UL-CSA |
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
Call nearest store for Item Price
|