Item Comparison: 326W, 2160WB0X

Item

326W - Mounting Strap Box Mounted WH (M5) - Legrand-Pass & Seymour

326W
Mounting Strap Box Mounted WH (M5)

$10.9984 Each

$549.92 (50 Each)

QTY:
Each
Add
2160WB0X - Adaptor Decorator Blank WH - Eaton

2160WB0X
Adaptor Decorator Blank WH

$7.5774 Each

$378.87 (50 Each)

QTY:
Each
Add
Nacogdoches 0 25
All Stores 427 1,191
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 326W 2160WB0X
Manufacturer Number 326-W 2160W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121704 - Wallplates
UPC/EAN/GTIN 00785007326024 00032664751653
Weight per package 0.0568 (lbs/each) 1 (lbs/each)
Description 326W Mounting Strap Box Mounted WH (M5)
Mounting Strap, 3.8 In, 1.3 In Thickness, Wall Mount, White, 0.0600 LB
2160WB0X Adaptor Decorator Blank WH
Adapter Blank Plate, Screw Mount, Polypropylene Material, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.00 (Each) $7.58 (Each)
Carton/Reel $54.99 (5 Each) $75.77 (10 Each)
Standard Packaging/Reel $549.92 (50 Each) $378.87 (50 Each)
Material - Polypropylene
Color White White
Thickness 0.75 -
Description MOUNTING STRAP BOX MOUNTED WH (M5) ADAPTOR DECORATOR BLANK WH
Extra Long Description P&S 326W MOUNTING STRAP BOX MOUNTED EWD 2160W-BOX Adaptor Decorator Bla
Features Mounting strap for blank insert. Box mounted. Changes decorator opening to blank. Steel Painted Light Almond. Commercial Grade Wallplate Adapters Decorator to Blank. Decorator to Dimmer or Toggle.
Long Description Mounting strap for blank insert. Box mounted. Changes decorator opening to blank. Steel Painted Light Almond. Eaton decorator wallplate adapter, Flush mount, White, Blank, Thermoplastic
Product Type Mounting Strap Box Mounted WH (M5) Adapter Blank Plate
Short Description Wall Mount, Mounting Strap, White Screw Mount, Adapter Blank Plate, White
Special Features Box Mount;Changes Opening to Blank Thermoset, std size
Cutout Changes Decorator Opening to Blank -
Dimensions 3.8 in 0.2480 IN X 1.2310 IN X 4.0410 IN
For Use With - Adapter
Media - Yes
Mounting Type Wall Mount Screw Mount
Package Quantity 5 CT;50 PK 1 ct
Standards Met Ul Listed RoHS Compliant;NAFTA Compliant
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number 326-W 2160W-BOX
Category Description Residential plates Residential plates
Type - Accessories
Weight 0.0600 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard - cULus Listed,UL Listed,CSA Certified,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat