Nacogdoches |
405 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
242DC |
5100S |
Manufacturer Number |
242-DC |
5100S |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092427 |
00687855851119 |
Weight per package |
0.128 (lbs/each) |
0.16 (lbs/each) |
Description |
242DC 1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
|
5100S 1" Emt SS Steel Coupling
Emt Set Screw Coupling, 1 In Trade Size, 5000S Model, Zinc Plated, 2.5 In Length, 1.31 In Diameter, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.19 (Each) |
$2.96 (Each) |
Carton/Reel |
$29.76 (25 Each) |
$59.14 (20 Each) |
Standard Packaging/Reel |
$297.62 (250 Each) |
$295.72 (100 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
1.44 in |
1.31 in |
Length |
2.06 in |
2.5 in |
|
Description |
1" DIECAST EMT SET/SCREW COUPLING |
1" EMT SS STEEL COUPLING |
extra long description |
BPT 242-DC 1 SET SCREW CPLG. ZINC |
EGS 5100S 1 IN EMT SSCR CPLG |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA |
EMT Set Screw Coupling, 1 in Trade Size, 5000S Model, Zinc Plated, 2.5 in Length, 1.31 in Diameter, 0.14 lb/EA |
Product Type |
Emt Set Screw Coupling |
Emt Set Screw Coupling |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
EMT Set Screw Coupling, 5000S, 1 in, Zinc Plated, 0.14 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight |
|
Connector Type |
SET SCREW |
SET SCREW |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
EMT Conduit |
includes |
Set Screw |
- |
media |
Yes |
- |
outside diameter |
- |
1.31 |
package quantity |
25 CT;250 PK |
200 PK;20 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
UL 514B;cUL Listed;CSA C22.2;NEMA FB-1 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
242-DC |
5100S |
Model |
- |
5000S |
sub brand |
- |
ETP |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Set Screw Coupling |
|
|
Weight |
0.128 lb/EA |
0.14 lb/EA |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Commercial;Industrial;Dry Location |
standard |
UL |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |