Item Comparison: TP270, 24C125

Item

TP270 - 3-1/4" RND BLNK FLT CVR - Eaton

TP270
3-1/4" RND BLNK FLT CVR

$2.6485 Each

$264.85 (100 Each)

QTY:
Each
Add
24C125 - 3-1/2" Round Blank Flat CVR - Steel City

24C125
3-1/2" Round Blank Flat CVR

$2.6692 Each

$66.73 (25 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 575 0
Vendor Eaton Steel City
Catalog Number TP270 24C125
Manufacturer Number TP270 24C1-25
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189102703 00785991136104
Weight per package 0.17 (lbs/each) 0.156 (lbs/each)
Description TP270 3-1/4" RND BLNK FLT CVR
Eaton Crouse-Hinds Series Round Ceiling Cover, 3-1/4", Blank, Steel, 3-1/4" Diameter, Flat
24C125 3-1/2" Round Blank Flat CVR
Pre-Galvanized Steel Box Flat Cover 3-1/2 Inch Diameter For Use With Round and Octagon Boxes
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.65 (Each) $2.67 (Each)
Carton/Reel $2.65 (1 Each) $66.73 (25 Each)
Standard Packaging/Reel $264.85 (100 Each) $66.73 (25 Each)
Material Steel Steel
Shape Round Square
Color Natural -
Finish Natural Galvanized
Size 3-1/4" 3-1/2 Inches
Description 3-1/4" RND BLNK FLT CVR 3-1/2" ROUND BLANK FLAT CVR
extra long description THEP TP270 3 1/4 ROUND CEIL PAN COV ABB 24C1-25 3-1/2ROUND BX COVER,STL
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. -
Long Description Eaton Crouse-Hinds series Round Ceiling Cover, 3-1/4", Blank, Steel, 3-1/4" diameter, flat Pre-galvanized steel box flat cover 3-1/2 Inch diameter for use with round and octagon boxes
Product Type 3 1/4 Round Ceil Pan Covr Flat BLNK 3-1/2ROUND BX Cover, STL, Blankflat
Special Features Weight 18 Lb per 100 -
dimensions 3.2500 IN X 3.2500 IN X 0.0600 IN -
Knockouts - 0
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP270 24C1-25
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Round ceiling cover Outlet Box Covers
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with round and octagon boxes
standard UL UL E2969
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat