Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
24FP4740C |
EPANL2440L40K |
Manufacturer Number |
24FP4740C |
EPANL2440L40K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083833665 |
00190887602715 |
Weight per package |
25.79 (lbs/each) |
22.4 (lbs/each) |
Description |
24FP4740C 40W 2X4 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 4858 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 47-3/4 In Height, 18.5 LB
|
EPANL2440L40K *Delisted* 39W 2X4 Led FLT PNL 40K 4000LM
Led Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 H Average Life, Dimmable, 4351 LM Brightness (Lumens), 2 FT Length, 4 FT Width, 2.19 In Height, 24.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.90 (Each) |
$110.99 (Each) |
Carton/Reel |
$76.90 (1 Each) |
$110.99 (1 Each) |
Standard Packaging/Reel |
$76.90 (1 Each) |
$110.99 (1 Each) |
|
Current Rating |
0.36 A @ 120 V;0.15 A @ 277 V |
- |
Lamp Type |
- |
LED |
Material |
Steel (Back Plate);Aluminum (Bezel) |
Aluminum |
Voltage Rating |
120/277 V ac |
120 to 277 v |
Wattage |
- |
39 |
|
Color |
- |
White |
Color Rendering Index |
80 |
>80 |
color temperature |
4000 K |
4000 K |
|
Height |
47-3/4 in;1212 mm |
2.19 in;55.5 mm |
Length |
23-3/4 in;602 mm |
2 ft |
Width |
2 in;51 mm |
4 ft |
|
Description |
40W 2X4 LED FLAT PANEL 40K |
*DELISTED* 39W 2X4 LED FLT PNL 40K 4000LM |
extra long description |
CLS 24FP4740C 2X4 FPANEL 4700L, 40K |
- |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
The EPANL is a visually stunning, ultra low-profile, easy to install luminaire. The fully luminous lens provides a glare free solution that creates a comfortable environment. Dimming capabilities allow you to create the right amount of light for the space or task and networked control options aid in meeting energy codes and qualifying for rebates. EPANL is ideal for healthcare, retail, schools, offices and other commercial applications. |
Long Description |
LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 4858 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 47-3/4 in Height, 18.5 lb |
LED Edge-Lit Flat Panel, 120 to 277 V, 38.9 W, Aluminum, White, 4000 K, >80, 60000 h Average Life, Dimmable, 4351 lm Brightness (Lumens), 2 ft Length, 4 ft Width, 2.19 in Height, 24.25 lb |
Product Type |
2X4 Fpanel 4700L, 40K, 0-10V TLND |
Flat Panel |
Short Description |
LED Panel, 120/277 VAC, 40.3 W |
LED Flat Panel, 38.9 W, Aluminum |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination |
The Epanl Is a Visually Stunning, Low Profile, Easy to Install Luminaire. the Fully Luminous Lens Provides a Glare Free Solution Creating a Very Comfortable Environment. Add in Standard 0-10v Dimming and You Can Create the Right Amount of Light for the S |
|
average life |
>60000 h |
60000 h |
Brightness (Lumens) |
4858 lm |
4351 lm |
dimmable |
Yes |
Yes |
Fixture Type |
- |
Flat Panel |
includes |
Wire;Wire Nut |
Integral T-Bar Clip |
ip rating |
- |
IP5X |
lumens |
- |
4,351 |
package quantity |
17 PL |
26 PL;1 CT |
pallet quantity |
- |
13 |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
CSA Certified;IC Rated;DLC Listed Premium |
Total Wattage |
40.3 W |
38.9 W |
|
Brand |
METALUX COMMERCIAL |
Lithonia Lighting |
Manufacturers Part Number |
24FP4740C |
EPANL 24 40L 40K |
sub brand |
Fpanel LED Panel Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Flat Panel |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Education;Healthcare;Offices & Banks;Retail |
standard |
UL/cUL Listed - Damp Location |
CSA, DLC Standard, IC, IP5X |