Item Comparison: 24FP6440C, EZPAN2X450ND10

Item

24FP6440C - 60W 2X4 Led Flat Panel 40K - Metalux

24FP6440C
60W 2X4 Led Flat Panel 40K

$85.62 Each

$85.62 (1 Each)

QTY:
Each
Add
EZPAN2X450ND10 - 50W 2X4 Led FLT PNL 40K - Rab Lighting Inc

EZPAN2X450ND10
50W 2X4 Led FLT PNL 40K

$144.50 Each

$144.50 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 177 2
Vendor Metalux Rab Lighting Inc
Catalog Number 24FP6440C EZPAN2X450ND10
Manufacturer Number 24FP6440C EZPAN2X4-50N/D10
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Recessed Architectural & S
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083833726 00019813491646
Weight per package 25.79 (lbs/each) 14.75 (lbs/each)
Description 24FP6440C 60W 2X4 Led Flat Panel 40K
General Led Panel, 120/277 V Ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 LM Brightness (Lumens), 80, 4000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
EZPAN2X450ND10 50W 2X4 Led FLT PNL 40K
Led Panel Light, Damp Location;Spaces Where Glare-Free Lighting Is Required Application, 60000 H Average Life, 5297 LM Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 In;41.3 MM Height, Led Lamp Type, 1213 MM;47.76 In Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect For Shallow Plenum Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Ul
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.62 (Each) $144.50 (Each)
Carton/Reel $85.62 (1 Each) $144.50 (1 Each)
Standard Packaging/Reel $85.62 (1 Each) $144.50 (1 Each)
Current Rating 0.51 A @ 120 V;0.22 A @ 277 V 0.43 A;0.24 A;0.22 A;0.2 A
Lamp Type - LED
Material Aluminum Aluminum (Housing);Steel (Pan)
Voltage Rating 120/277 V ac 120 V;208 V;240 V;277 V
Wattage - 50
Color White -
Color Rendering Index 80 84
color temperature 4000 K 4000 K
Finish - Frosted
Lens Material - Polystyrene
Height 23-3/4 in;602 mm 1.63 in;41.3 mm
Length 47-3/4 in;1212 mm 47.76 in;1213 mm
Width 1-3/4 in;45 mm 23.74 in;603 mm
Description 60W 2X4 LED FLAT PANEL 40K 50W 2X4 LED FLT PNL 40K
extra long description CLS 24FP6440C 2X4 FPANEL 6400L, 40K RAB EZPAN2X4-50N/D10 EZ PAN2X4 50W
Features FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i 2' x 4' EZPAN edge lit LED panel lights provide smooth and uniform light edge-to-edge for a clean, modern look. Install in drop ceilings or use optional surface, pendant or recessed (dry wall) mounting kits.
Long Description General LED Panel, 120/277 V ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 lm Brightness (Lumens), 80, 4000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb LED Panel Light, Damp Location;Spaces where Glare-Free Lighting is Required Application, 60000 h Average Life, 5297 lm Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 in;41.3 mm Height, LED Lamp Type, 1213 mm;47.76 in Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect for Shallow Plenum Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;UL
Product Type 2X4 Fpanel 6400L, 40K, 0-10V LED Panel Light
Short Description General LED Panel, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W LED Panel Light, 120;208;240;277 V, 50 W, 1 CT
Special Features Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare Dimmable;Perfect for Shallow Plenum
average life >60000 h 60000 h
Brightness (Lumens) 6611 lm 5297 lm
Fixture Type General LED Panel -
lumens - 5297
Minimum Operating Temperature -20 °C -
Mounting Type - Recessed Ceiling
package quantity 1 ct 1 ct
Standards Met DLC Listed;UL Recognized;RoHS Compliant UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
Total Wattage - 50 W
Warranty 5 yr 5 yr
Brand Eaton Lighting Rab Lighting
Manufacturers Part Number 24FP6440C EZPAN2X450ND10
sub brand Fpanel LED Panel Series -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type RECESSED Troffer
Weight 18.5 lb 26.4 lb
Application Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas Spaces where Glare-Free Lighting is Required;Damp Location
Mounting - Recessed Ceiling
standard UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant;DLC Qualified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat