Nacogdoches |
0 |
22 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
654RT |
254RT2 |
Manufacturer Number |
654RT |
254-RT2 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564004406 |
00781747182548 |
Weight per package |
0.45 (lbs/each) |
0.39 (lbs/each) |
Description |
654RT 1-1/"2 Emt Comp Conn Raintight
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.45 LB/Ea
|
254RT2 '1-1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1-1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.870 In Length, 2.113 In Diameter, 0.39 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.12 (Each) |
$9.08 (Each) |
Carton/Reel |
$111.17 (10 Each) |
$90.85 (10 Each) |
Standard Packaging/Reel |
$111.17 (10 Each) |
$363.38 (40 Each) |
|
insulation |
- |
None |
Material |
- |
Zinc Die Cast |
|
Finish |
Zinc Plated |
Ball burnish |
|
Diameter |
- |
2.113 in |
Length |
- |
1.870 in |
Size |
1-1/2 in |
1-1/2 |
|
Description |
1-1/"2 EMT COMP CONN RAINTIGHT |
'1-1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN |
extra long description |
MIDWEST 654RT 1 1/2 EMT CMP CONN RA |
BPT 254-RT2 1-1/2 RAIN TIGHT COMP. |
Features |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Long Description |
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.45 lb/EA |
Raintight Connector, 1-1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.870 in Length, 2.113 in Diameter, 0.39 lb/EA |
Product Type |
1 1/2 Emt CMP Conn Raintight |
Raintight Connector |
Short Description |
EMT Compression Connector, 1-1/2 in, Straight, Zinc Electro-Plated, Raintight |
Raintight Connector, 1-1/2 in, Zinc Die-Cast, Compression EMT |
Special Features |
Raintight |
Raintight |
|
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
Connection Orientation |
Straight |
EMT Compression |
Connector Type |
- |
Compression |
dimensions |
4.0500 IN X 2.5700 IN X 1.2800 IN |
- |
for use with |
EMT Conduit;Boxes and Enclosures |
Connecting EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
- |
Yes |
package quantity |
10 PK |
40 PK;10 CT |
Standards Met |
UL E-22132;cUL Listed |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport Fittings |
Manufacturers Part Number |
654RT |
254-RT2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
Raintight compression connector |
CONNECTOR |
|
Trade Size |
1-1/2 in |
1-1/2 |
|
Weight |
0.45 lb/EA |
0.39 lb/EA |
|
Application |
Commercial |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
standard |
UL, cUL |
UL |