Nacogdoches |
701 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Allied Tube and Conduit |
Catalog Number |
260DC |
CK50RK0N |
Manufacturer Number |
260-DC |
N/A |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00781747092601 |
50842136100545 |
Weight per package |
0.1004 (lbs/each) |
0.14 (lbs/each) |
Description |
260DC 1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.38 In Length, 1.08 In Diameter, 0.1004 LB/Ea
|
CK50RK0N 1/2" STL Concrete Tight Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$0.41 (Each) |
Carton/Reel |
$43.82 (50 Each) |
$0.41 (1 Each) |
Standard Packaging/Reel |
$438.15 (500 Each) |
$20.60 (50 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.08 in |
- |
Length |
1.38 in |
- |
|
Description |
1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
1/2" STL CONCRETE TIGHT COUPLING |
extra long description |
BPT 260-DC 1/2" COMP. CPLG. |
- |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1.38 in Length, 1.08 in Diameter, 0.1004 lb/EA |
- |
Product Type |
Emt Compression Coupling |
- |
Short Description |
EMT Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1004 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
- |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
- |
package quantity |
500 PK;50 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Allied Tube and Conduit |
Manufacturers Part Number |
260-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
- |
|
|
|
Application |
Wet Location |
- |
standard |
UL, CSA |