Nacogdoches |
0 |
437 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
261 |
261DC |
Manufacturer Number |
261 |
261-DC |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002617 |
00781747092618 |
Weight per package |
0.001 (lbs/each) |
0.1596 (lbs/each) |
Description |
261 3/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
|
261DC 3/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.80 (Each) |
$1.22 (Each) |
Carton/Reel |
$16.05 (20 Each) |
$30.47 (25 Each) |
Standard Packaging/Reel |
$160.48 (200 Each) |
$304.72 (250 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
1-9/32 in |
1.44 in |
Length |
2 in |
1.62 in |
|
Description |
3/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
3/4" DIECAST EMT CONCRETE TIGHT COUPLING |
extra long description |
BPT 261 3/4" STEEL COMP CPLG |
BPT 261-DC 3/4" COMP. CPLG. |
Features |
Used to join two lengths of EMT. Concrete-tight. |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
Long Description |
EMT Compression Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 2 in Length, 1-9/32 in Diameter, 0.001 lb/EA |
EMT Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.62 in Length, 1.44 in Diameter, 0.1596 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 0.75 in, Zinc Electro-Plated, 0.001 lb/EA |
EMT Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1596 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
for use with |
EMT Conduit |
Steel and Aluminum EMT |
media |
Yes |
Yes |
package quantity |
200 PK;20 CT |
250 PK;25 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
261 |
261-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.001 lb/EA |
0.1596 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight. |
Wet Location |
standard |
cULus |
UL, CSA |