Nacogdoches |
70 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
263DC |
263 |
Manufacturer Number |
263-DC |
NO.263 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Diecast Emt Fittings
|
Reducers, Pullers, &Clip Clamps
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
00781747092632 |
00051712101905 |
Weight per package |
0.493 (lbs/each) |
0.04 (lbs/each) |
Description |
263DC 1-1/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
|
263 60A to 30A 250V Class H&K Fuse Reducer
Eaton Bussmann Series Class H(K) Fuse Reducers, 10 Pair Per Carton, 250V, 60A, Non Indicating, Class H, K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.32 (Each) |
$42.34 (Each) |
Carton/Reel |
$33.18 (10 Each) |
$42.34 (1 Each) |
Standard Packaging/Reel |
$331.76 (100 Each) |
$42.34 (1 Each) |
|
amperage rating |
- |
60 A |
Material |
Zinc Die Cast |
- |
Voltage Rating |
- |
250 V |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2.18 in |
- |
Length |
2.06 in |
- |
|
Description |
1-1/4" DIECAST EMT CONCRETE TIGHT COUPLING |
60A TO 30A 250V CLASS H&K FUSE REDUCER |
extra long description |
BPT 263-DC 1 1/4" COMP. CPLG. |
BUSS NO.263 BUSS FUSE REDUCER |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters. |
Long Description |
EMT Compression Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 2.18 in Diameter, 0.493 lb/EA |
Eaton Bussmann series class H(K) fuse reducers, 10 pair per carton, 250V, 60A, Non Indicating, Class H, K |
Product Type |
Emt Compression Coupling |
Buss Fuse Reducer |
Short Description |
EMT Compression Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.493 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
10 pair per carton |
|
class |
- |
Class KClass H |
Connector Type |
Compression |
- |
dimensions |
- |
2.1000 IN X 1.2000 IN X 0.9000 IN |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
Yes |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
263-DC |
NO.263 |
|
Category Description |
DIECAST EMT FITTINGS |
REDUCERS,PULLERS,&CLIP CLAMPS |
Type |
COUPLING |
Accessory |
|
|
|
|
Application |
Wet Location |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL, CSA |
RoHS Compliant,Contact factory |