Item Comparison: 271WB0X, 690WG

Item

271WB0X - Switch Duplex Comb SP/SP 15A 120V WH - Eaton

271WB0X
Switch Duplex Comb SP/SP 15A 120V WH

$15.43 Each

$1,234.40 (80 Each)

QTY:
Each
Add
690WG - Combo 2SW 1P 15A 120/277V W/GRD W - Legrand-Pass & Seymour

690WG
Combo 2SW 1P 15A 120/277V W/GRD W

$12.8561 Each

$642.80 (50 Each)

QTY:
Each
Add
Nacogdoches 26 23
All Stores 2,158 1,395
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 271WB0X 690WG
Manufacturer Number 271W-BOX 690WG
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Combination Devices
Classification Commercial Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664750311 00785007690132
Weight per package 0.01 (lbs/each) 0.2162 (lbs/each)
Description 271WB0X Switch Duplex Comb SP/SP 15A 120V WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 LB
690WG Combo 2SW 1P 15A 120/277V W/GRD W
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.43 (Each) $12.86 (Each)
Carton/Reel $15.43 (1 Each) $12.86 (1 Each)
Standard Packaging/Reel $1,234.40 (80 Each) $642.80 (50 Each)
amperage rating - 15
connection - Non Ground
Current Rating 15 A 15 A
Material Thermoplastic (Top) Thermoplastic
Number of Wires - 3
Poles - 2
Voltage Rating - 120/277 V ac
Wire Size - 4
Color White White
Contact Material Brass -
Size - 3.3 in
Description SWITCH DUPLEX COMB SP/SP 15A 120V WH COMBO 2SW 1P 15A 120/277V W/GRD W
extra long description EWD 271W-BOX Switch Duplex Comb SP/ P&S 690WG COMBO 2SW 1P 15A 120/277V
Features Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. single pole, double combination switch, 15 amps, 120/277 volts, with ground, white.
Long Description Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 lb Combination Switch, 2 Poles, 15 A, 120/277 V ac, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type Switch Duplex Comb SP/SP 15A 120V WH Combo 2SW 1P 15A 120/277V W/GRD W
Short Description 15 A, 120 V, Toggle Switch, White Combination Switches, 15 A, 2 Poles, White
Special Features Wiring Type Back and Side Wire Two devices fits in one space, side wire
actuator type Toggle Toggle
Connection Type Screw -
dimensions 1.37 (W) x 0.88 (D) in 1.32 (L) x 0.94 (W) x 3.28 (H) in
Maximum Operating Temperature +60 °C -
Minimum Operating Temperature -20 °C -
Mounting Type Screw Wall Mount
Number of Ways 3 -
package quantity 10 CT;100 PK 10 CA;50 PK
Standards Met cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant UL498
Made in USA yes -
Brand COOPER WIRING DEVICES LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 271W-BOX 690-WG
sub brand - Pass & Seymour
Category Description Commercial switches Residential Switches
Type Commercial grade combination switch Combination switch
Weight 0.27 lb 0.22 lb
Application Residential;Commercial Commercial;Residential
Mounting - WALL
nema rating - 5-15R
standard cULus Listed,NOM,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat