Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
282922 |
262922 |
Manufacturer Number |
2829-22 |
2629-22 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power Tools -
Battery Driven Tools
|
Classification |
Hand Tools
|
Power Tools
|
UNSPSC |
23242112 - Metal cutting band saw blade
|
27112709 - Power saws
|
UPC/EAN/GTIN |
00045242544424 |
00045242198238 |
Weight per package |
16.625 (lbs/each) |
20.495 (lbs/each) |
Description |
282922 M18 Fuel Compact Band Saw Kit
The Milwaukee® M18 Fuel™ Compact Band Saw Kit Offers A Light-Weight, Balanced Design With The Largest Capacity Of Any Compact Band Saw At 3-1/4” X 3-1/4”. The Band Saw Is Equipped With A Powerstate™ Brushless Motor, Constant Power Technology and Jobsite Armor Technology™ For The Fastest Cuts and Better Protection From Drops and Debris. Milwaukee Redlink Plus™ Intelligence Delivers The Most Advanced System Of Cordless Power Tool Electronics, Providing Optimized Performance and Overload Protection Using Tota
|
262922 Cordless Lith-Ion Band Saw Kit
Band Saw Kit, 18 V, Lithium-Ion, 1/2 In Blade Diameter, 3-1/4 In Cutting Capacity, Cast Aluminum (Gear Case) Material, 480 RPM (No Load);390 RPM (Loaded) Speed, 16 In Overall Length, 2.64 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$519.00 (Each) |
$485.71 (Each) |
Carton/Reel |
$519.00 (1 Each) |
$485.71 (1 Each) |
Standard Packaging/Reel |
$519.00 (1 Each) |
$485.71 (1 Each) |
|
Material |
- |
Cast Aluminum (Gear Case) |
Voltage Rating |
- |
18 V |
|
Blade Material |
Bimetal |
- |
Housing Material |
Reinforced Nylon |
- |
|
Height |
11.6 |
- |
Length |
17.9 |
- |
Overall Length |
- |
16 in |
Width |
6.3 |
- |
|
Description |
M18 FUEL COMPACT BAND SAW KIT |
CORDLESS LITH-ION BAND SAW KIT |
extra long description |
MILW 2829-22 Compact Band Saw Kit |
- |
Features |
M18 FUEL Compact Band Saw Kit |
At only 10-1/4lbs and 18" in length, the M18(TM) Cordless LITHIUM-ION Band Saw Kit is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2" conduit, 3" angle iron, 3" copper and threaded rod without ruining the threads. The M18(TM) Cordless LITHIUM-ION Band Saw Kit also features a work light, blade ejection system and a tool-free adjustable material guide |
Long Description |
The MILWAUKEE® M18 FUEL™ Compact Band Saw Kit offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using tota |
Band Saw Kit, 18 V, Lithium-Ion, 1/2 in Blade Diameter, 3-1/4 in Cutting Capacity, Cast Aluminum (Gear Case) Material, 480 rpm (No Load);390 rpm (Loaded) Speed, 16 in Overall Length, 2.64 lb |
Product Type |
Compact Band Saw Kit |
Band Saw Kit |
Short Description |
Compact Band sw Kt |
18V Band Saw Kit, For Cutting Metal In-Place, Overhead or in Tight Spaces, 1/2 in |
Special Features |
- |
45 Pct Lighter than Deep Cut 10.25 Lb Compact Light Weight Design for Cutting Overhead and in Tight Places;3-1/4 in Cut Capacity Cuts Most Common Materials for Electrician, Plumber and Mechanical Cutting Applications |
|
battery |
- |
Lithium-Ion |
Battery Chemistry Type |
- |
Lithium-Ion |
Battery Voltage |
18 |
- |
Blade Diameter |
- |
1/2 in |
Blade Length |
35.375 |
- |
blade type |
8/10 TPI Extreme Thick Metal Cutting Blade |
- |
Cutting Capacity |
- |
3-1/4 in |
for use with |
- |
For Cutting Metal In-Place Overhead or in Tight Spaces |
includes |
- |
Band Saw (Tool Only) (2629-20);M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812);M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828);Carrying Case |
Maximum Speed |
- |
480 rpm (No Load);390 rpm (Loaded) |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed |
Teeth per Inch |
8/10 |
- |
|
|
Brand |
Milwaukee® |
Milwaukee Electric Tool |
Manufacturers Part Number |
2829-22 |
2629-22 |
sub brand |
- |
M18, REDLITHIUM |
|
Category Description |
HAND TOOLS |
POWER TOOLS |
Type |
- |
CORDLESS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
Electrician, Plumber and Mechanical Cuttings |