Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Woodhead |
Catalog Number |
L1630CW |
29W76 |
Manufacturer Number |
L1630CW |
29W76 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893642130 |
00786788713348 |
Weight per package |
10 (lbs/each) |
0.974 (lbs/each) |
Description |
L1630CW Conn WT 30A 480V 3PH 3P4W H/L Yl
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 In;0.43 to 1.15 In (Cord) Diameter, 5.42 In Length, #18 to #10 Awg Wire Size, 1 LB
|
29W76 L16-30R Watertite Conn
Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, Chemical Resistant, Heat Resistant, Oil Resistant, Water Resistant, Weather Resistant, 441.798 G
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$73.06 (Each) |
$113.14 (Each) |
Carton/Reel |
$73.06 (1 Each) |
$113.14 (1 Each) |
Standard Packaging/Reel |
$730.60 (10 Each) |
$113.14 (1 Each) |
|
amperage rating |
- |
30 |
Current Rating |
30 A |
30 A |
Material |
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body) |
Nickel-plated Brass (Plug Blades and Connector Contacts);NEoTEX(R) Paracril OZO rubber (Outer Housing and Grommet);Stainless Steel (Face Screws);Nylon (Face Insert);Brass (Wire Saddle Clamp) |
Number of Wires |
4 |
- |
Poles |
- |
3 |
Terminal Type |
Screw |
Screw |
Voltage Rating |
- |
480 V |
Wire Size |
#18 to #10 AWG |
- |
|
Color |
Yellow (Handle) |
Yellow |
Finish |
- |
Nickel Plated (Plug Blades and Connector Contacts) |
|
Diameter |
2.49 in;0.43 to 1.15 in (Cord) |
- |
Length |
5.42 in |
- |
|
Description |
CONN WT 30A 480V 3PH 3P4W H/L YL |
L16-30R WATERTITE CONN |
extra long description |
EWD L1630CW Conn WT 30A 480V 3PH 3P |
WOOD 29W76 L16-30R WATERTITE CONN |
Features |
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments. |
- |
Long Description |
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow (Handle), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 2.49 in;0.43 to 1.15 in (Cord) Diameter, 5.42 in Length, #18 to #10 AWG Wire Size, 1 lb |
Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, Chemical Resistant, Heat Resistant, Oil Resistant, Water Resistant, Weather Resistant, 441.798 g |
Product Type |
Conn WT 30A 480V 3PH 3P4W H/L Yl |
Watertight Connector |
Short Description |
30 A, 480 V, Locking Device Connector, Yellow (Handle) |
Watertight Connector, 30 A, 480 V, Yellow |
Special Features |
Watertight;Wiring Type Back Wire;3 Phase |
Multiple Seal Plug/Connector Interface Keeps Out Contaminants;Resists Vapor And Water From High-Pressure Wash Down Up to 1000psi;Floating Blade Construction Provides Self-Alignment, And A Better Mechanical And Electrical Connection Minimizing Wear And Heat Generation |
|
dimensions |
6.2100 IN X 4.3800 IN X 3.8400 IN |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
-40 °C |
package quantity |
1 CT;10 PK |
1 ct |
Resistance Properties |
- |
Chemical Resistant;Heat Resistant;Oil Resistant;Water Resistant;Weather Resistant |
Standards Met |
cULus Listed;NAFTA Compliant;RoHS Compliant |
UL File No.: E10176;CSA File No.: LR6837 |
|
|
Brand |
Eaton Wiring Devices |
Woodhead |
Manufacturers Part Number |
L1630CW |
29W76 |
sub brand |
- |
Watertite |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Watertight |
CONNECTOR |
|
|
Application |
Industrial |
Wet Location |
environmental conditions |
- |
IP67 |
nema rating |
L16-30 |
NEMA L16-30R |
standard |
cULus Listed,NOM,RoHS Compliant |