Item Comparison: 2GR8332AUNVL8735, 2GR8332AUNVL8835

Item

2GR8332AUNVL8735 - 3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps - Metalux

2GR8332AUNVL8735
3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps

$91.70 Each

$91.70 (1 Each)

QTY:
Each
Add
2GR8332AUNVL8835 - 2gr8332aunvl8835eb81u - Cooper Lighting Solutions

2GR8332AUNVL8835
2gr8332aunvl8835eb81u

$105.71 Each

$105.71 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2 6
Vendor Metalux Cooper Lighting Solutions
Catalog Number 2GR8332AUNVL8735 2GR8332AUNVL8835
Manufacturer Number 2GR8-332A-UNV-L8735-EB81-U 2GR8-332A-UNV-L8835-EB81-U
Category Unassigned Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC - -
UPC/EAN/GTIN 662401012213 080083746064
Weight per package 23 (lbs/each) 27.1 (lbs/each)
Description 2GR8332AUNVL8735 3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps
Recessed Ceiling Troffer, 3F32T8 Lamp; 3 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Not Included; (1) Electronic, Instant Start Ballast; #12 Pattern Acrylic Lens; Reinforced Flat White Steel
2GR8332AUNVL8835 2gr8332aunvl8835eb81u
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $91.70 (Each) $105.71 (Each)
Carton/Reel $91.70 (1 Each) $105.71 (1 Each)
Standard Packaging/Reel $91.70 (1 Each) $105.71 (1 Each)
Lamp Included 0 IN -
Lamp Type 3F32T8 -
Lamp Wattage 32 W -
Number of Lamps 3 in -
Length 23 3/4 INCH -
Additional Information APPROVAL UL, CUL -
Commodity Description Indoor Lighting - Fluorescent Fixtures -
Description 3 LAMP, 2'X4' STATIC LENSED TROFFER, W/LAMPS 2GR8332AUNVL8835EB81U
Long Description RECESSED CEILING TROFFER, 3F32T8 LAMP; 3 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP NOT INCLUDED; (1) ELECTRONIC, INSTANT START BALLAST; #12 PATTERN ACRYLIC LENS; REINFORCED FLAT WHITE STEEL -
Air Function STATIC -
Door Type REINFORCED FLAT WHITE STEEL -
Lamp Length 48 INCH -
Lamp/Ballast Voltage 120 TO 277 V -
Lens Type #12 PATTERN ACRYLIC -
Nominal Length 4 FT -
Nominal Width 2 FT -
Trim Type GRID -
Brand METALUX Cooper Lighting Solutions
Manufacturers Part Number 2GR8-332A-UNV-L8735-EB81-U 2GR8-332A-UNV-L8835-EB81-U
Model GR8 -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat