Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Daybrite/Cfi |
Catalog Number |
2GR8432AUNVL8841 |
2TG843201UNV741 |
Manufacturer Number |
2GR8-432A-UNV-L8841-EB81-U |
2TG843201UNV14EBLPT741 |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Architectural & SP -
Fluorescent Recessed Architect
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
080083732470 |
73434098191 |
Weight per package |
27.1 (lbs/each) |
23 (lbs/each) |
Description |
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
2TG843201UNV741 2X4 Troffer W/741 Lamps
Lighting Fixture, Troffer
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$115.06 (Each) |
$0.00 (Each) |
Carton/Reel |
$115.06 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$115.06 (1 Each) |
$0.00 (1 Each) |
|
Ballast Type |
- |
Electronic |
Lamp Included |
- |
NO |
Lamp Type |
- |
32WT8 |
Lamp Wattage |
- |
32 W |
Number of Lamps |
- |
4 |
Shape |
T8 |
- |
Voltage Rating |
120 to 277 v |
- |
Wattage |
32 W |
- |
|
Finish |
Iron Phosphate |
Phosphate Treated Baked White Enamel |
Housing Material |
Cold rolled steel |
- |
|
Height |
3-1/4 in;83 mm |
3-3/16 INCH |
Length |
23-3/4 in;603 mm |
48 INCH |
Width |
2 ft |
24 INCH |
|
Additional Information |
- |
Approval UL (Canada and US); Application Damp Location; Color Rendering Index 70; Color Temperature in Kelvin 4100; Includes (1) 4-Lamp Ballast |
Commodity Description |
- |
FLUORESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING |
Description |
2GR8432AUNVL884EB81U |
2X4 TROFFER W/741 LAMPS |
extra long description |
- |
PHOSPHATE TREATED BAKED WHITE ENAMEL FINISH; 48 INCH; 24 INCH; 3-3/16 INCH; 48 INCH LAMP LENGTH; 4 FT NOMINAL LENGTH; 2 FT NOMINAL WIDTH; ELECTRONIC BALLAST TYPE; 4 LAMP(S); NO LAMP INCLUDED; 32WT8 LAMP TYPE; 32 W LAMP WATTAGE; 120 TO 277 V LAMP/BALLAST VOLTAGE; #12 PATTERN PRISMATIC ACRYLIC LENS TYPE; FLAT STEEL FRAME, WHITE DOOR; GRID TRIM TYPE; APPROVAL UL (CANADA AND US); APPLICATION DAMP LOCATION; COLOR RENDERING INDEX 70; COLOR TEMPERATURE IN KELVIN 4100; INCLUDES (1) 4-LAMP BALLAST; T MODEL |
Features |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
- |
Long Description |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
LIGHTING FIXTURE, TROFFER |
Product Type |
Led Troffer |
Recessed Light Fixture |
Short Description |
Lens Troffer, 32 W, 1000 lm, 1 EA |
- |
Special Features |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
- |
|
Brightness (Lumens) |
1000 lm |
- |
Door Type |
- |
FLAT STEEL FRAME, WHITE DOOR |
Lamp Length |
- |
48 INCH |
Lamp/Ballast Voltage |
- |
120 TO 277 V |
Lens Type |
- |
#12 PATTERN PRISMATIC ACRYLIC |
Nominal Length |
- |
4 FT |
Nominal Width |
- |
2 FT |
package quantity |
1 EA |
- |
Standards Met |
UL Listed;cUL Listed |
- |
Trim Type |
- |
GRID |
|
Brand |
Eaton Lighting |
PHILIPS LUMINAIRES DAYBRITE |
Manufacturers Part Number |
2GR8432AUNVL8841 |
2TG8432-01-UNV-1/4-EB-LPT741 |
Model |
- |
T |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
|
Manufacturer Status |
- |
Non-Stock |
|
Application |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
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
Call nearest store for Item Price
|