Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
2ST2L2040R |
2SLSTP2040DD120V |
Manufacturer Number |
2ST2L2040R |
2SLSTP2040DD-120V |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083838172 |
00080083705788 |
Weight per package |
2.38 (lbs/each) |
4.6999 (lbs/each) |
Description |
2ST2L2040R 2' 19W Led 2L Strip 40K ND 2298LM
2' Linear Led Striplight, Dual Lens, 2200 Lumen, 4000K, Unv No-Dim
|
2SLSTP2040DD120V 2' Led Strip 2000LM 120V
Linear Led Striplight, 120 V, 0.19 A, 23 W, Cold Rolled Steel, White, 4000 K, 80, 50000 H Average Life, Dimmable, Painted, 2150 LM Brightness (Lumens), 23-7/16 In Length, 2-7/16 In Width, 2-7/16 In Height, 2.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.00 (Each) |
$131.78 (Each) |
Carton/Reel |
$60.00 (1 Each) |
$131.78 (1 Each) |
Standard Packaging/Reel |
$60.00 (1 Each) |
$131.78 (1 Each) |
|
amperage rating |
.083 at 277V |
0.19A |
Current Rating |
- |
0.19 A |
Lamp Type |
LED |
LED |
Material |
- |
Cold Rolled Steel |
Number of Lamps |
1 |
1 |
Voltage Rating |
120/277V |
120V |
Wattage |
19 W |
23W |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
Finish |
- |
Painted |
|
Height |
- |
2-7/16 in;62 mm |
Length |
- |
23-7/16 in;595 mm |
Size |
0.0 IN Length 0.0 IN Width 0.0 IN Height |
24.875 IN Length 4.5 IN Width 3.5 IN Height |
Width |
- |
2-7/16 in;62 mm |
|
Description |
2' 19W LED 2L STRIP 40K ND 2298LM |
2' LED STRIP 2000LM 120V |
extra long description |
CLS 2ST2L2040R 2' LED STRIP 2L UNV |
CLS 2SLSTP2040DD-120V 2FT LINEAR LE |
Features |
- |
The Metalux AP, SLSTP LED striplight series is focused on the core of the striplighting needs with 8', 4' and 2' options in multiple lumen packages. The series is a fully integrated LED solution which balances performance, aesthetics, and cost. Developed with a low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Unique to the SLSTP is a single lens on all sizes including the |
Long Description |
2' Linear LED Striplight, Dual Lens, 2200 Lumen, 4000K, UNV NO-DIM |
Linear LED Striplight, 120 V, 0.19 A, 23 W, Cold Rolled Steel, White, 4000 K, 80, 50000 h Average Life, Dimmable, Painted, 2150 lm Brightness (Lumens), 23-7/16 in Length, 2-7/16 in Width, 2-7/16 in Height, 2.8 lb |
Product Type |
2' Led Strip 2L Unv 2100L 4K Non-Dim |
Linear LED Striplight |
Short Description |
- |
Linear LED Striplight, 0.19 A, 23 W |
Special Features |
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock |
Targeted lumen packages for the most common striplight applications |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
2150 lm |
dimmable |
- |
Yes |
lumens |
2298 |
2510 |
package quantity |
- |
144 PL |
Socket Type |
N/A |
- |
Standards Met |
- |
DLC Listed;ECCN:EAR99NLR |
Total Wattage |
- |
23 W |
|
Brand |
METALUX AP |
METALUX |
Manufacturers Part Number |
2ST2L2040R |
2SLSTP2040DD120V |
sub brand |
- |
SLSTP Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Striplights |
Striplights |
|
|
Application |
lighting |
Lighting;Commercial;Industrial;Retail;Residential |
Energy Star |
- |
yes |
Mounting |
Ceiling/Surface Mount |
Surface/Pendant/Wall Mount |
standard |
UL/cUL Listed |
cULus Listed - Damp Location;CSA Listed;40 Degree C Ambient Temperature Rating;LM79/LM80 Compliant;DLC Qualified;Energy Star Certified;RoHS Compliant |