Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
300P |
301P |
Manufacturer Number |
300P |
301P |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111531 - Commercial downlighting trim
|
UPC/EAN/GTIN |
00662400302421 |
00662400130864 |
Weight per package |
0.6 (lbs/each) |
0.375 (lbs/each) |
Description |
300P 6" Trim Open Socket Supporting White
Open Trim With Socket, White, Recessed Mount, 7.25 In Length, 7.125 In Width, 5.0 In Height, 0.6 LB
|
301P 6" Trim Open White
Open Trim, White, Recessed Mount, 7.5 In Length, 0.5 In Width, 7.75 In Height, 0.375 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.65 (Each) |
$7.75 (Each) |
Carton/Reel |
$8.65 (1 Each) |
$7.75 (1 Each) |
Standard Packaging/Reel |
$51.90 (6 Each) |
$93.00 (12 Each) |
|
Material |
Metal |
Die-Cast Aluminum |
|
Color |
White |
White |
Style |
(blank) |
(blank) |
|
Diameter |
6 INCH |
6 INCH |
Height |
5.0 in |
7.75 in |
Length |
7.25 in |
7.5 in |
Size |
7.25 IN Length 7.125 IN Width 4.45 IN Height |
1.0 IN Length 7.0 IN Width 7.0 IN Height |
Width |
7.125 in |
0.5 in |
|
Construction |
N/A |
N/A |
Description |
6" TRIM OPEN SOCKET SUPPORTING WHITE |
6" TRIM OPEN WHITE |
extra long description |
CLS 300P OPEN TRIM IC, SATIN WHITE" |
CLS 301P OPEN TRIM NON-IC, SATIN W |
Features |
Open trim with sock support in the 6" trim family for use in recessed downlighting. |
Open trim with sock support in the 6" trim family for use in recessed downlighting. |
Long Description |
Open Trim With Socket, White, Recessed Mount, 7.25 in Length, 7.125 in Width, 5.0 in Height, 0.6 lb |
Open Trim, White, Recessed Mount, 7.5 in Length, 0.5 in Width, 7.75 in Height, 0.375 lb |
Product Type |
Open Trim With Socket |
Open Trim |
Short Description |
Halo-Rec Open Trim With Socket, White |
Halo-Rec Open Trim, White |
Special Features |
Open trim for BR and PAR Lamps |
Open trim with 7-1/4" OC, Coil spring retention |
|
Fixture Type |
Trim |
Trim |
for use with |
Recessed Downlighting;BR30 Lamp;PAR30 Lamp |
H7RT:65 W BR30;75 W R30;75 W PAR30;75 W PAR 30L;H7T:65 W BR30 |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
6 CT |
12 CT |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
300P |
301P |
sub brand |
Halo(TM) |
Halo(TM) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Trim |
6" H7 Trim |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
N/A |
N/A |