Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
30451 |
TMRY500J |
Manufacturer Number |
30-451 |
TM-RY-500J |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250304516 |
00662381365378 |
Weight per package |
0.45 (lbs/each) |
1.82 (lbs/each) |
Description |
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
TMRY500J Terminator Red/Yellow 500PC Jar
Terminator Red/Yellow Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$75.19 (Jar) |
Carton/Reel |
$25.98 (100 Each) |
$75.19 (1 Jars) |
Standard Packaging/Reel |
$259.79 (1000 Each) |
$75.19 (1 Jars) |
|
Material |
Flame-Retardant Polypropylene |
Thermoplastic |
Number of Conductors |
1 to 6 |
- |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
RED/YELLOW |
Finish |
- |
Thermoplastic |
Insulation Color |
Yellow |
- |
|
|
Description |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
TERMINATOR RED/YELLOW 500PC JAR |
extra long description |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
NSI TM-RY-500J Terminator R/Y Jar 5 |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Terminator Red/Yellow 500pc Jar |
Long Description |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
TERMINATOR Red/Yellow Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications. |
Product Type |
Twist-On Wingnut |
Terminator R/Y Jar 500PC |
Short Description |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
- |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
1000 CT |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
Warranty |
- |
1 YEAR |
Wire Type |
- |
CU Wire Only |
|
|
Brand |
Ideal |
NSi |
Manufacturers Part Number |
30-451 |
TM-RY-500J |
sub brand |
Wing-Nut(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
Red/Yellow |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Splicing Wire |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
UL 486C |
Temperature Rating |
- |
105 |