Nacogdoches |
0 |
400 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
WT51B |
30451 |
Manufacturer Number |
WT51-B |
30-451 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789611013 |
00783250304516 |
Weight per package |
2.1 (lbs/each) |
0.45 (lbs/each) |
Description |
WT51B Wingtwist Wire Connector, WT51 Yellow, 500/Bag
Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 2.1 LB
|
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.22 (Each) |
$0.26 (Each) |
Carton/Reel |
$109.42 (500 Each) |
$25.98 (100 Each) |
Standard Packaging/Reel |
$1,094.25 (5000 Each) |
$259.79 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 6 |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Yellow |
Insulation Color |
Yellow |
Yellow |
|
Description |
WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 500/BAG |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
extra long description |
IDEAL WT51-B WINGTWIST WT51 YELLOW, |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
Features |
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Wing Twist Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 2.1 lb |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Product Type |
Wing Twist Connector |
Twist-On Wingnut |
Short Description |
Wing Twist Connector, Yellow, 18 - 10 AWG, 500 per bag |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
(2) #18 AWG |
- |
package quantity |
500 BG |
1000 CT |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
WT51-B |
30-451 |
sub brand |
WingTwist(TM) |
Wing-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |