Nacogdoches |
610 |
159 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR270W |
3232TRW |
Manufacturer Number |
TR270W-JP51 |
3232TRW |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39111803 - Lamp sockets
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664666537 |
00785007240276 |
Weight per package |
0.01 (lbs/each) |
0.1329 (lbs/each) |
Description |
TR270W Recp TR Duplex 15A 125V 2P3W STR WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
|
3232TRW TR Dup Rec 15a125v
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.92 (Each) |
$1.80 (Each) |
Carton/Reel |
$1.92 (1 Each) |
$18.04 (10 Each) |
Standard Packaging/Reel |
$192.00 (100 Each) |
$360.90 (200 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Grounding |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
125 V |
125 |
Wire Size |
- |
4 |
|
|
Height |
4.193 in |
3.31 in |
Length |
- |
1.320 in |
Size |
- |
4.2 in |
Width |
1.015 in |
1.0 in |
|
Description |
RECP TR DUPLEX 15A 125V 2P3W STR WH |
TR DUP REC 15A125V |
extra long description |
EWD TR270W Recp TR Duplex 15A 125V |
P&S 3232TRW TR DUP REC 15A125V |
Features |
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards. |
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)). |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb |
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb |
Product Type |
Duplex Receptacle |
TR Dup Rec 15a125v |
Short Description |
15 A, 125 V, Duplex Receptacle, White, TR, Decorator |
15 A, 125 V, Straight Blade Duplex Receptacle, White, Tamper Resistant |
Special Features |
Standard Grade;Wiring Type Side Wire and Push Wire |
Internal Shutter System;Side Wire;Low Profile Face |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #12 AWG |
Connection Type |
Screw |
Grounding |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
- |
media |
Yes |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;100 PK |
10 CT;200 PK |
Receptacle Type |
Duplex |
Straight Blade Duplex |
Resistance Properties |
Tamper Resistant;Impact Resistant |
Tamper Resistant;Impact Resistant |
Standards Met |
cULus Listed to UL 498 File no. E15058;NOM 426 |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR270W |
3232-TRW |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Tamper resistant straight blade duplex receptacle |
|
Weight |
0.1300 lb |
0.1300 lb |
|
Application |
Residential |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
5-15R |
5-15R |
standard |
cULus Listed,NOM |
UL 498 |