Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
35214V |
WMTE14I |
Manufacturer Number |
3521-4V |
WMTE14I |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664546730 |
00785007061062 |
Weight per package |
0.12 (lbs/each) |
0.1764 (lbs/each) |
Description |
35214V Jack Wall Phone Box Mount 4 Cond Iv
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Surface, Box, Ivory, Data/Voice Modular Jack, Type 630A Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 630a
|
WMTE14I Telephone 1OUTLET 4WIRE Wall Mount
Four Conductor Modular Wall Mount Telephone Jack For Hanging Phones. Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.03 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.03 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$60.60 (20 Each) |
$0.00 (50 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
1 |
|
|
Size |
- |
6" |
Thickness |
- |
.50 |
|
Description |
JACK WALL PHONE BOX MOUNT 4 COND IV |
TELEPHONE 1OUTLET 4WIRE WALL MOUNT |
extra long description |
EWD 3521-4V Jack Wall Phone Box Mou |
OnQ WMTE14I TELEPHONE 1OUTLET 4WIRE |
Features |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
- |
Long Description |
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, Ivory, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A |
Four conductor modular wall mount telephone jack for hanging phones. Ivory. |
Product Type |
Jack Wall Phone Box Mount 4 Cond Iv |
Telephone 1OUTLET 4WIRE Wall Mount |
Special Features |
Surface mounted |
Molded of rugged, practically indestructible nylon |
|
dimensions |
3.0000 IN X 4.7000 IN X 0.6000 IN |
- |
orientation |
- |
Vertical |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
3521-4V |
WMTE14I |
sub brand |
- |
On-Q |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Wallplate with connector |
Wall Plate |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
Other;Wall |
standard |
cULus Listed,UL Listed,FCC Compliant,RoHS Compliant |
UL 514 |
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
Call nearest store for Item Price
|