Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
35VI |
EWG70607 |
Manufacturer Number |
7000058437 |
EWG7060-7 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007112716 |
00662381706072 |
Weight per package |
0.0257 (lbs/each) |
0.19 (lbs/each) |
Description |
35VI Vinyl Color Coding Elec Tape 35, 3/4" X 66', VL
Electrical Tape, Vinyl Material, Violet, 17 LB/In Tensile Strength, 225 % Elongation At Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 5 Yr Shelf Life, 0.26 LB
|
EWG70607 3/4" X 60' Purple Electrical Tape
Electrical Tape, Vinyl Material, Purple, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.46 (Each) |
$1.34 (Each) |
Carton/Reel |
$84.60 (10 Each) |
$1.34 (1 Each) |
Standard Packaging/Reel |
$84.60 (10 Each) |
$1.34 (1 Each) |
|
|
Background Color |
Violet |
Purple |
Backing Material |
PVC |
- |
|
Length |
66 ft;20.1 m |
60 ft |
Size |
- |
Thickness=.030 - Width=.75 - Length=22 feet |
Thickness |
7 mil;0.177 mm |
0.007 in |
Width |
3/4 in;19 mm |
0.75 in |
|
Description |
VINYL COLOR CODING ELEC TAPE 35,3/4" X 66',VIOLET |
3/4" X 60' PURPLE ELECTRICAL TAPE |
extra long description |
3M 7000058437 Scotch® Multi-Colored |
- |
Features |
Scotch(R) Vinyl Electrical Tape 35 is a 7-mil (0.178 mm) thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical propertiesmake this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas. Scotch Tape 35operates over a wide range of temperatures – between 32–220°F (0–105°C). This tape is available in nine fade-resistant colors. |
General Purpose Electrical Tape Purple, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA. |
Long Description |
Electrical Tape, Vinyl Material, Violet, 17 lb/in Tensile Strength, 225 % Elongation at Break, +32 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 5 yr Shelf Life, 0.26 lb |
Electrical Tape, Vinyl Material, Purple, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb |
Product Type |
Electrical Tape |
Electrical Tape |
Short Description |
Color Coding Electrical Tape, Vinyl, 3/4" X 66', Yellow |
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Purple |
Special Features |
Super Stretchy and Conformable;Excellent Insulating Properties. Resists UV Rays;Abrasion;Corrosion;Alkalies and Acid. |
Extremely Flexible with Good Adhesion and Conformability |
|
Adhesive Material |
Rubber Resin |
- |
Elongation at Break |
225 % |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
+80 °C;+176 °F |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
100 RL/CA;1 Cello;10 CT |
10 CT |
Shelf Life |
5 yr |
- |
Standards Met |
UL 539-H;CSA;UL510;A-A-55809;RoHS |
UL510;CSA |
Tensile Strength |
17 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Nsi Industries |
Manufacturers Part Number |
35-VIOLET-3/4X66FT |
EWG 7060-7 |
sub brand |
Scotch(R) |
Easy Wrap(TM) |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
GENERAL PURPOSE |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
|
Application |
Premium Grade;Phase Identification and Marking. |
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing |
standard |
UL Listed, CSA Certified, VDE 0340-TEIL1 |
UL510 |