Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
3730J |
SA38300 |
Manufacturer Number |
3730J |
SA38300 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591470019 |
00781002593409 |
Weight per package |
0.1 (lbs/each) |
0.103 (lbs/each) |
Description |
3730J 3/8 X 3 Hex Nut Sleeve Anchor Zinc
Sleeve Anchor, 3 In Length, Zinc Plated, 3/8 In Diameter, 2.5 LB
|
SA38300 3/8'' X 3'' Sleeve Anchor W/Hex Nut
Sleeve Anchor, Steel, 3 In Length, Zinc Plated, Hex Head, 3/8 In Drill Size, Hex Drive, 0.1 LB
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$1.19 (Each) |
$1.67 (Each) |
Carton/Reel |
$29.70 (25 Each) |
$83.72 (50 Each) |
Standard Packaging/Reel |
$178.20 (150 Each) |
$83.72 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in |
3/8 |
Length |
3 in |
3 in |
Size |
3/8X3 |
3/8 x 3 |
|
Description |
3/8 X 3 HEX NUT SLEEVE ANCHOR ZINC |
3/8'' X 3'' SLEEVE ANCHOR W/HEX NUT |
extra long description |
PECO 3730J 3/8X3 HEX NUT SLEEVE ANC |
DOTTIE SA38300 3/8 X 3" Sleeve Anch |
Features |
Peco fasteners 3/8 x 3 sleeve anchors 25 per jar |
- |
Long Description |
Sleeve Anchor, 3 in Length, Zinc Plated, 3/8 in Diameter, 2.5 lb |
Sleeve Anchor, Steel, 3 in Length, Zinc Plated, Hex Head, 3/8 in Drill Size, Hex Drive, 0.1 lb |
Product Type |
Sleeve Anchor |
Sleeve Anchor |
Short Description |
Sleeve Anchor, 3 in, Zinc Plated |
Sleeve Anchor, Steel, 3 in, Zinc Plated |
|
Drill Size |
- |
3/8 |
Drive Type |
- |
Hex |
for use with |
- |
Soft Concrete |
Head Type |
- |
Hex |
package quantity |
25 PK |
50 PK;250 CT |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
3730J |
SA38300 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
HEX NUT |
Hexagonal Nut Sleeve Anchor |
|
|
|
Application |
- |
Soft Concrete |