Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Broan |
Catalog Number |
385 |
112 |
Manufacturer Number |
385 |
112 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Heaters, Hand Driers, Air Cond -
Wall Heaters
|
Classification |
Residential Receptacles
|
Hand Dryers
|
UNSPSC |
39121406 - Electrical receptacles
|
40101809 - Circulation heaters
|
UPC/EAN/GTIN |
00785007490107 |
00026715004058 |
Weight per package |
1.0848 (lbs/each) |
12 (lbs/each) |
Description |
385 STR Blade Sur Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 0.0800 LB
|
112 Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC,
Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC, With Built-In Thermostat. White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.21 (Each) |
$0.00 (Each) |
Carton/Reel |
$8.21 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$205.13 (25 Each) |
$0.00 (1 Each) |
|
amperage rating |
50 |
- |
connection |
Non Ground |
- |
Current Rating |
50 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
125/250 V ac |
- |
Wattage |
- |
750/1,500 |
Wire Size |
4 |
- |
|
Color |
Black |
- |
Housing Material |
- |
Steel |
|
Height |
5.65 in |
- |
Length |
2.8 in |
- |
Size |
5.7 in |
- |
Width |
2.41 in |
- |
|
Description |
STR BLADE SUR RECP 50A 125/250V 3P 3W |
KICKSPACE HEATER. 1500W 240VAC, 750/1500W 120VAC, |
extra long description |
P&S 385 STR BLADE SUR RECP 50A 125/ |
- |
Features |
Straight Blade Receptacle 50amp 125/250volt 3pole 3wire |
- |
Long Description |
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 0.0800 lb |
Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC, with built-in thermostat. White. |
Product Type |
STR Blade Sur Recp 50A 125/250V 3P 3W |
Kickspace Heater, Broan, 1500 WTT At 240 Vac, 750/1500 WTT At 1 |
Short Description |
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Features: Steel-Sheathed, Plate-Finned, Heavy-Duty Heating Element; Factory Wired For 1500 W At 240 VAC, Easily Converts To 750 W Or 1500 W At 120 V; Attractive White Grille; Vertical Louvers - Disperse Heat Evenly, Front-Mounted, Snap Action, Bimetallic Thermostat; Mounts Into Standard Kickspaces Beneath Cabinets, Vanities, Counters, Stairways; Finish: Attractive White Grille; Amperage Rating: 6.2 AMP; Btu/hr: 5120, 2560/5120 BTU/HR |
|
Connection Type |
Non Ground |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Straight Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498 |
- |
|
Brand |
Pass & Seymour/Legrand |
Broan/Nutone LLC |
Manufacturers Part Number |
385 |
- |
Model |
- |
112 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
HAND DRYERS |
Type |
Straight Blade Receptacle |
- |
|
|
Application |
Industrial |
For Cabinet Kickspaces, Vanity Bases, Stairways Or Any Place Where Space Is Limited, Also Ideal For Light-Commercial Applications Like Ticket/Toll Booths And Checkout Counters |
Mounting |
WALL |
- |
nema rating |
10-50 |
- |
standard |
UL 498 |
UL |
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
Call nearest store for Item Price
|