Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Leviton |
Catalog Number |
3890 |
5206 |
Manufacturer Number |
3890 |
5206 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007807202 |
00078477811207 |
Weight per package |
0.3744 (lbs/each) |
0.34 (lbs/each) |
Description |
3890 STR Blade Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
5206 50A 125/250 3W Rec
50 Amp, 125/250 Volt, Nema 10-50R, 3P, 3W, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.75 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.75 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$143.69 (25 Each) |
$0.00 (1 Each) |
|
amperage rating |
50 |
50 |
connection |
Non Ground |
Side Wired |
Current Rating |
50 A |
- |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
3 |
3 |
Voltage Rating |
125/250 V ac |
125;250 |
Wire Size |
4 |
14-6 |
|
|
Depth |
- |
2.22 |
Height |
3.75 in |
3.70 |
Length |
2.5 in |
- |
Size |
3.8 in |
3.70 H x 2.25 W x 2.22 D |
Width |
1.9 in |
2.25 |
|
Description |
STR BLADE RECP 50A 125/250V 3P 3W |
50A 125/250 3W REC |
extra long description |
P&S 3890 STR BLADE RECP 50A 125/250 |
LEV 5206 50AMP RECEPT PKD |
Features |
Straight Blade Receptacle 50amp 125/250volt 3pole 3wire |
- |
Long Description |
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
50 Amp, 125/250 Volt, NEMA 10-50R, 3P, 3W, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, Black |
Product Type |
STR Blade Recp 50A 125/250V 3P 3W |
50AMP Recept PKD |
Short Description |
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 3 Wires, Flush |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Non Grounding, Ten-Year Limited Warranty |
|
Connection Type |
Non Ground |
- |
Dielectric Strength |
- |
2000 (Min.) |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;25 PK |
- |
Receptacle Type |
Straight Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498;RoHS Compliant |
- |
|
Brand |
Pass & Seymour/Legrand |
Leviton |
Manufacturers Part Number |
3890 |
5206 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential Switches |
Type |
Straight Blade Receptacle |
Flush Mount;Straight Blade |
|
|
Application |
Industrial |
Commercial |
environmental conditions |
- |
Flammability (Rated V-2 per UL94) |
Mounting |
WALL |
FLUSH |
nema rating |
10-50 |
10-50R |
standard |
UL 498 |
ANSI (C-73);CSA C22.2 No. 42 (File 152105);NEMA (WD-6);NOM Certified (057);UL Listed 498 (File E13399, File E13393) |
Temperature Rating |
- |
-40 to +60 |
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
Call nearest store for Item Price
|