Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
38PAR20HFL25 |
39PAR20HALFL3013 |
Manufacturer Number |
38PAR20HFL25 |
39PAR20HALFL30130V |
Category |
Halogen Lamps -
Halogen Parabolic Reflector Pa
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Halogen
|
Halogen
|
UNSPSC |
39101612 - Incandescent lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00043168691635 |
00046135171833 |
Weight per package |
0.25 (lbs/each) |
0.238 (lbs/each) |
Description |
38PAR20HFL25 *Delisted* E26 38W 2850K PAR20 Halogen Flood Lamp
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 LM Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 H Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 In Diameter, 3.13 In Length, 0.26 LB
|
39PAR20HALFL3013 *Discontinued* 39W PAR20 Flood 130V
OBS17183 Tungsten Halogen PAR20 Reflector Lamp 39WATT 130VOLT Medium Base Flood 30 Beam
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.58 (Each) |
$12.71 (Each) |
Carton/Reel |
$9.58 (1 Each) |
$12.71 (1 Each) |
Standard Packaging/Reel |
$57.48 (6 Each) |
$127.10 (10 Each) |
|
Material |
Soda Lime Glass |
Hard Glass |
Shape |
PAR20 |
PAR20 |
Voltage Rating |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
- |
Wattage |
CONDUIT BUSHING, THREADED FEMALE TYPE; ZINC PLATED IRON MATERIAL; 25/32 INCH; RIGID CONDUIT/IMC USED ON; UL APPROVAL; 3-5/8 INCH DIAMETER; 25 STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; BU MODEL |
- |
|
Base Type |
E26 Medium Skirt |
E26 Medium |
Color Rendering Index |
100 |
100 |
color rendering index (cri) |
100 W |
- |
color temperature |
2850 K |
2850 K |
Finish |
- |
Reflector |
|
Diameter |
31531 |
2.5 in;63.50 mm |
Length |
Gloss Biscuit |
3.25 in |
|
Description |
*DELISTED* E26 38W 2850K PAR20 HALOGEN FLOOD LAMP |
*DISCONTINUED* 39W PAR20 FLOOD 130V |
extra long description |
GEL 38PAR20H/FL25 69163 PARS AND HA |
SYL 39PAR20HALFL30-130V/17183 39PAR |
Long Description |
Halogen PAR20 Lamp, 25 ° Beam Angle, 100, 2850 K, 490 lm Brightness (Lumens), 38 W, 120 V, Soda Lime Glass Material, 1500 h Average Life, E26 Medium Skirt Base, CC-8 Filament, Non Dimmable, 2.5 in Diameter, 3.13 in Length, 0.26 lb |
OBS17183 Tungsten Halogen PAR20 Reflector Lamp 39Watt 130Volt Medium Base Flood 30 Beam |
Product Type |
69163 Pars and Halogen |
Halogen PAR20 Lamp |
Short Description |
Halogen PAR20 Lamp, 25° Beam, 2850K, 490 lm, 38W, 120V, CC-8 |
Halogen PAR20 Lamp, 30° Beam, 2850K, 475 lm, 39W, 130V, CC-8 |
|
average life |
1500 h |
1500 h |
Base |
Medium Skirt (E26/50x39) |
- |
beam angle |
25 ° |
30 ° |
Brightness (Lumens) |
490 lm |
475 lm |
Filament Type |
CC-8 |
CC-8 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
490 lm |
430 |
package quantity |
6 CA |
10 CA |
Voltage |
- |
130.00 V |
|
Brand |
TUNGSRAM |
Sylvania (Usc) |
Manufacturers Part Number |
38PAR20H/FL25 |
39PAR20HALFL30-130V/17183 |
sub brand |
GE halogen |
- |
|
Category Description |
HALOGEN |
HALOGEN |
|
|
|
Application |
Indoor Floodlight |
Floodlight |