Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
40A15CLPR0130 |
40A152PKRP120V |
Manufacturer Number |
40A15CL/PRO-130V-130 |
40A152PKRP120V/10141 |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168978613 |
00046135101410 |
Weight per package |
0.08 (lbs/each) |
0.0762 (lbs/each) |
Description |
40A15CLPR0130 *Delisted* 40W 130V A15 Med Base CLR Incan Lamp
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
|
40A152PKRP120V 40W A15 2850K CLR Incan
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.96 (Each) |
$3.61 (Each) |
Carton/Reel |
$0.96 (1 Each) |
$3.61 (1 Each) |
Standard Packaging/Reel |
$23.04 (24 Each) |
$43.32 (12 Each) |
|
Lamp Type |
- |
APPLIANCE |
Material |
- |
Aluminum (Base) |
Shape |
- |
A15 |
Voltage Rating |
130 |
120 |
Wattage |
40 W |
40 W |
|
Base Type |
Medium |
Medium |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 |
color temperature |
- |
2850 K |
Finish |
Clear |
Clear |
|
Diameter |
- |
1.875 in;47.62 mm |
Length |
- |
3.50 in;88.9 mm |
|
Additional Information |
- |
A15 Shape |
Description |
*DELISTED* 40W 130V A15 MED BASE CLR INCAN LAMP |
40W A15 2850K CLR INCAN |
extra long description |
- |
SYL 40A152PKRP120V/10141 40A152PKRP |
Long Description |
A-Line Incandescent Lamp, 300 lm Brightness (Lumens), 40 W, 130 V, Clear, 1500 h Average Life, Medium Base, Non Dimmable, 0.08 lb |
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40Watt 120Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package |
Product Type |
97861 Incandescent Lamps |
40A152PKRP120V 24/CS 2/Sku |
Short Description |
A-Line Incandescent Lamp, 300 lm, 40W, 130V |
A-Line Incandescent Lamp, C-9, 2850K, 430 lm, 40W, 120V |
|
average life |
1500 h |
1000 h |
Base |
- |
Medium |
Brightness (Lumens) |
300 lm |
430 lm |
Filament Type |
- |
C-9 |
lumens |
435 |
430 |
package quantity |
1 CT;24 Pk |
24 CA;2 PK |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
40A15CL/PRO-130V |
10141 |
sub brand |
Proliner(R) |
- |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
INCANDESCENT |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
- |
Utility;Fan Appliance and Garage Lighting |