Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Osram Sylvania |
Catalog Number |
40A15FCD120 |
40A15 |
Manufacturer Number |
40A15/F/CD |
40A15-120V |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
N/A
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
-
|
UPC/EAN/GTIN |
00043168274951 |
046135101199 |
Weight per package |
0.098 (lbs/each) |
0.07 (lbs/each) |
Description |
40A15FCD120 *Discontinued* 40W A15 120V 27K Frost Medium Base
Gel 40A15/F/CD 27495 Incandescent L
|
40A15 40W 120V A15 Med Base Frosted Appliance Incand
Lamp, 40 W; 120 V; Shape Designation A15; C9 Filament; Medium Base; Inside Frost; Intensity 452 Lumen; Overall Length 3-1/2 Inch; Life 1000 HR; Application Appliance, General Purpose; Standard Package 120; Base Material Aluminum
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.67 (Each) |
$2.49 (Each) |
Carton/Reel |
$1.67 (1 Each) |
$2.49 (1 Each) |
Standard Packaging/Reel |
$20.04 (12 Each) |
$298.80 (120 Each) |
|
Voltage Rating |
120 |
120 V |
Wattage |
40 |
40 W |
|
Base Type |
- |
Medium |
Color |
FROST |
INSIDE FROST |
color temperature |
2600.0 |
- |
Finish |
Frosted |
- |
|
Diameter |
1.875 |
- |
Length |
3.5 |
- |
Overall Length |
- |
3-1/2 INCH |
|
Additional Information |
- |
Base Material Aluminum |
Commodity Description |
- |
Lamps - Incandescent |
Description |
*DISCONTINUED* 40W A15 120V 27K FROST MEDIUM BASE |
40W 120V A15 MED BASE FROSTED APPLIANCE INCAND |
Long Description |
GEL 40A15/F/CD 27495 INCANDESCENT L |
LAMP, 40 W; 120 V; SHAPE DESIGNATION A15; C9 FILAMENT; MEDIUM BASE; INSIDE FROST; INTENSITY 452 LUMEN; OVERALL LENGTH 3-1/2 INCH; LIFE 1000 HR; APPLICATION APPLIANCE, GENERAL PURPOSE; STANDARD PACKAGE 120; BASE MATERIAL ALUMINUM |
Product Type |
27495 Incandescent Lamps |
A-Line Incandescent Lamp |
|
average life |
1500.0 |
- |
Base |
Medium Screw (E26) |
- |
Filament Type |
- |
C9 |
Intensity |
- |
452 LUMEN |
lumens |
355 |
- |
|
Brand |
GE Current, a Daintree company |
OSRAM SYLVANIA |
Manufacturers Part Number |
40A15/F/CD |
40A15-120V |
|
Category Description |
Fuses & Fuse Accessories |
INCANDESCENT |
|
Manufacturer Status |
Inactive |
- |
|
Standard Package |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
|
Application |
STANDARD |
APPLIANCE, GENERAL PURPOSE |